Shop All Tool Bags, Backpacks & Totes
Proto
10 Pocket Tool Roll
Mfr # JSCRM10SP
Zoro # G100456254
$23.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.700 in
- Length 13.000 in
- Width 3.000 in
- Weight 0.250 lbs
- Individual Vs Set Individual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # JSCRM10SP
- Zoro # G100456254
- UPC # 662679975395
- Country of Origin Taiwan, Province of China
- Category Tool Bags, Backpacks & Totes
Dimensions
Height | 0.700 in |
Length | 13.000 in |
Width | 3.000 in |
Details
Item | 10 Pocket Tool Roll |
Weight | 0.250 lbs |
Individual Vs Set | Individual |
Description
If you're looking for a durable and reliable tool roll, the Proto JSCRM10SP 10 Pocket Tool Roll is just what you need. It is made of heavy-duty polyester that will keep your tools protected and organized. The Proto's 10 pocket tool roll has plenty of room to store all your essential tools in one place so they are easy to access when needed on the job site.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FACOM Adjustable Heavy-Duty Hook Wrench 7" (FA-115A.200)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 21/32 (44042)
- DEWALT 1-1/8" (29mm) Metal Cutting Carbide Holesaw (DWACM1818)
- DRILL AMERICA 1"-12 2" OD HSS Round Adjustable Die (DWTH2-112)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 7 Pockets (J25TR32C)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 15 Pockets (J25TR41C)
- PROTO Bucket Bag, Bucket, Black, Nylon (JBUCK300LBZP)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 9 Pockets (JSCV9SP)
- PROTO Tool Bag, Red, Bottom: Plastic, Fabric, Handle: Leather, 24 Pockets (J120TB)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 13 Pockets (JSCVM13SP)
- ERGODYNE Bag/Tote, Rolling Bag, Black, 1680D Ballistic Polyester Base, 600D Polyester, 5 Pockets (GB5120)
- Proto Tool Bags, Backpacks & Totes