Shop All Screwdriver Bit Sets
Proto
10 Piece Insert Bit Set, 1/4 in
Mfr # J61901
Zoro # G7470924
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes 1/4 in Magnetic Bit Holder, Phillips #1, #2, #3, Slotted 3/16, 5/32, Torx T10, T15, Storage Box/ Screwdriver Handle
- Features 1/4" Drive
- Number of Pieces 10
- No. of Pieces 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J61901
- Zoro # G7470924
- UPC # 662679150044
- Country of Origin United States
- Category Screwdriver Bit Sets
Dimensions
Hex Shank Size | 1/4 in |
Details
Material | Steel |
Includes | 1/4 in Magnetic Bit Holder, Phillips #1, #2, #3, Slotted 3/16, 5/32, Torx T10, T15, Storage Box/ Screwdriver Handle |
Features | 1/4" Drive |
Number of Pieces | 10 |
Item | Insert Bit Set |
No. of Pieces | 10 |
Application - Tools | Hand |
Fastening Tool Item | Insert Bit Set |
Description
Proto's J61901 10 Piece Insert Bit Set is a handy tool for your screwdriver. It contains the bits you need to work on all kinds of fasteners, including screws, bolts and nuts. This set comes with 1/4" drive hex shank inserts. The steel insert bit set has 10 pieces in total, which are suitable for different applications. They are great for working on screws, bolts and nuts. If you are looking for an efficient insert bit set that will get the job done right, Proto's J61901 10 Piece Insert Bit Set is the one to go for.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 3 Flute Spiral Pointed Plug Super Hss Steam Oxide (M9563)
- MAGNET SOURCE Magnetic Impact Wrench/Heat Gun Holder, (07603)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 3/4x12 In (48-20-7215)
- STARRETT 31/2" Diamond Grit Hole Saw (KD0312-N)
- PROTO MAGNETIC Screwdrvr 28pc BIT SET (PO61929)
- PROTO 11 Piece Torx Bit Set, 3/8 in (J5239P)
- PROTO Torx Bit Set, Pieces 7 (J4739P)
- PROTO 38 Piece Insert Bit Set, 1/4 in (J61906)
- WERA Stainless Steel Ratchet Bit Set, 39-Piece (05056490001)
- MEGAPRO Screwdriver Bit Set, 1/4" Hex Shank (6REPLACEMENT-TP)
- EAZYPOWER 1 Piece Flexible Extension, 1/4" (73612)
- Proto Screwdriver Bit Sets