Shop All Combination Wrench Sets
Proto
10 Piece Full Polish Metric Combination ASD Wrench Set-6 Point
Mfr # J1200MHASDT500
Zoro # G6043243
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 6
- Finish Chrome
- Wrench Style Anti-Slip
- Number of Pieces 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1200MHASDT500
- Zoro # G6043243
- UPC # 662679100766
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 5 29/32 in to 11 1/32 in |
Wrench Head Sizes | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm |
Head Size | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm |
Range of Head Sizes | 10 mm to 19 mm |
Wrench Length Style | Long |
Description
The Proto J1200MHASDT500 10 Piece Full Polish Metric Combination ASD Wrench Set is the perfect choice for any mechanic. This comprehensive set of 6-point wrenches can tackle fasteners of various sizes and types. The full polish alloy steel material makes these wrenches extremely durable and easy to clean. They are suitable for use on a wide range of jobs, including motorcycles, bicycles, lawn mowers and many more. Their anti-slip chrome finish provides better grip when you need it most. It comes with a canvas pouch that helps keep your tools organized so that they are ready for your next project. If you are looking for professional quality tools at an affordable price, then the Proto J1200MHASDT500 10 Piece Full Polish Metric Combination ASD Wrench Set is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wrench, Combination, Metric, 14mm (54PP52)
- KO-KEN Socket 20.8mm 6 Point 70mm Spark Plug Socket Clip type 3/8 Sq. Drive (3300CZ-20.8)
- MILWAUKEE TOOL 1-13/16" x 2" Annular Cutter (49-59-2181)
- PROTO Combination Wrench, SAE, 1/2in Size (J1216BASD)
- PROTO Angle Open End Wrench Set, 13 Pc, Satin (J3200C)
- PROTO Combination Wrench Set, SAE, 16 pcs. (J1200F-HD)
- PROTO Combination Wrench Set, SAE, 15 pcs. (J1200FASD)
- PROTO Combo Wrench Set, Short, Metric, 12Pt, 14 PC (J1200MES-14)
- PROTO Combination Wrench Set, SAE, 11 pcs. (J1200H11T5)
- PROTO SET WR COMB ASD FP STD 15 (POJ1200F-T500)
- TEKTON Stubby and Standard Length Combination Wrench Set, 50-Piece 1/4-3/4 in., 6-19 mm (WCB90903)
- Proto Wrenches