Shop All Pipe Wrenches
Proto
10 in L 1 1/2 in Cap. Cast Iron Straight Pipe Wrench
Mfr # J810HD
Zoro # G3498336
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jaw Capacity 1 1/2 in
- Handle Material Cast Iron
- Jaw Type Serrated
- Nonsparking No
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J810HD
- Zoro # G3498336
- UPC # 662679110079
- Country of Origin Spain
- Category Pipe Wrenches
Dimensions
Overall Length | 10 in |
Details
Item | Straight Pipe Wrench |
Jaw Capacity | 1 1/2 in |
Handle Material | Cast Iron |
Jaw Type | Serrated |
Nonsparking | No |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Standards | Federal Specification GGG-W-00651D |
Handle Type | I-Beam |
Jaw Material | Steel |
Material | Forged steel |
Features | Heavy Duty; Full Floating Hook Jaw, Provides Instant Grip, Easy Release; Large Knurl and Power Threads Provide Fast, Positive Jaw Adjustment |
Non-Magnetic | No |
Jaw Texture | Serrated |
Adjustable | Manual |
Insulated | No |
Adjustment Type | Screw Mechanism |
Corrosion Resistant | Yes |
Tether Style | Tether Capable |
Description
Straight Pipe Wrench, Cast Iron, Jaw Capacity 1 1/2 in, Serrated, Overall Length 10 in, I-Beam, Tether Capable, Insulated No, Non-Magnetic No, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Flute Tap, Plug, 3 (16073)
- WILLIAMS Williams Ratcheting Combo Wrench, 12 pt., 11/16" (1222RC)
- TAPCON Condrive 1000 Installation Tool (3103910)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 4.30mm (C70090)
- PROTO 12 in L 2 in Cap. Cast Iron Straight Pipe Wrench (J812HD)
- PROTO 24 in L 4 in Cap. Cast Iron Straight Pipe Wrench (J824HD)
- PROTO 14 in L 2 in Cap. Cast Iron Straight Pipe Wrench (J814HD)
- PROTO 10 in L 1 1/2 in Cap. Aluminum Straight Pipe Wrench (J810A)
- PROTO 24 in L 4 in Cap. Aluminum Straight Pipe Wrench (J824A)
- PROTO 10 in L 2 in Cap. Aluminum Straight Pipe Wrench (J812A)
- WILLIAMS 14" L 2-9/16" Cap. Aluminum Pipe Wrench, 14", Aluminum Heavy Duty (13506)
- Proto Wrenches