Shop All Pipe Wrenches
Proto
10 in L 1 1/2 in Cap. Aluminum Straight Pipe Wrench
Mfr # J810A-TT
Zoro # G7467521
product price: $69.59
/ea
$69.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Capacity 1 1/2 in
- Handle Material Aluminum
- Jaw Type Serrated
- Nonsparking No
- Tether Capable Tethered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J810A-TT
- Zoro # G7467521
- UPC # 662679118563
- Country of Origin Spain
- Category Pipe Wrenches
Dimensions
Overall Length | 10 in |
Details
Item | Straight Pipe Wrench |
Jaw Capacity | 1 1/2 in |
Handle Material | Aluminum |
Jaw Type | Serrated |
Nonsparking | No |
Tether Capable | Tethered |
Handle Type | I-Beam |
Material | Forged steel |
Jaw Material | Steel |
Features | Light-Weight; Wide Gripping Surface for Increased Comfort and One-Hand Operation; Large Knurl and Power Threads Provide Fast, Positive Jaw Adjustment; Graduation Markings on Hook Jaw Show Approximate Opening for Pipe Sizes; Riveted Jaw Pin; Hanging Hole; Field Repairable by Removing the Rivet Pin Located on the Bottom Side of the Jaw; Replacement Parts Available; Lanyard Included (JLAN15LBSSCAR) |
Non-Magnetic | No |
Adjustment Type | Screw Mechanism |
Tether Style | Tether Included |
Insulated | No |
Jaw Texture | Serrated |
Corrosion Resistant | Yes |
Adjustable | Manual |
Finish | Natural |
Description
The Proto J810A-TT 10 in L 1 1/2 in Cap. Aluminum Straight Pipe Wrench is a lightweight and compact tool that you can use for your plumbing projects. With a jaw capacity of 1 1/2", this wrench will fit most standard sized pipes. It has an overall length of 10" and is made from forged steel. The aluminum handle provides excellent grip, while the serrated jaws are designed to withstand high torque levels. This manual adjustable wrench comes with a screw mechanism for easy adjustment. The Proto J810A-TT Aluminum Straight Pipe Wrench will make your next project run smoothly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, 1-1/8"-12, Modified Bottoming, UNF, 4 Flutes, Oxide (1301403101)
- PROTO Wire Twister Pliers, 10 3/8 In L, Manual (J191)
- CHICAGO PNEUMATIC 1-7/64" Stroke Air Chisel Scaler 4600 bpm (CP9356)
- TEKTON 3-in-1 Stubby Torx Driver (T10 x T15, Black) (DMT13003)
- PROTO 10 in L 2 in Cap. Aluminum Straight Pipe Wrench (J812A-TT)
- PROTO WR PIPE 8 (PO808HD)
- PROTO 36 in L 5 in Cap. Cast Iron Straight Pipe Wrench (J836HD)
- PROTO 18 in L 3 1/2 in Cap. Cast Iron Straight Pipe Wrench (J818HD)
- PROTO 24 in L 4 in Cap. Aluminum Straight Pipe Wrench (J824A)
- PROTO 8 in L 1 in Cap. Cast Iron Straight Pipe Wrench (J808HD)
- RIDGID WRENCH PIPE 8"" RIDGE (31005)
- Proto Wrenches