Shop All Feeler Gauge Sets
Proto
10 Blade Ignition Feeler Gauge Set
Mfr # J000D
Zoro # G7613137
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 10
- Blade Length (In.) 1 3/4 in
- Thickness Range (In.) 0.013 to 0.040
- Thickness (In.) 0.013, 0.015, 0.017, 0.018, 0.020, 0.025, 0.030, 0.032, 0.035, 0.040
- Blade Width (In.) 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J000D
- Zoro # G7613137
- UPC # 662679530266
- Country of Origin United States
- Category Feeler Gauge Sets
Dimensions
Blade Length (In.) | 1 3/4 in |
Blade Width (In.) | 1/4 in |
Blade Width | 1/4 in |
Dimension Type | Inch |
Blade Length | 1 3/4 in |
Description
The Proto J000D 10 Blade Ignition Wire Feeler Gauge Set contains a set of ten feeler gauges that help you find the best ignition wire gap for your vehicle. The feeler gauges come in inch and metric measurements. Each blade is 1 3/4" long, so they are easy to handle and control. This set comes with a range of thicknesses from 0.013 to 0.040". The blades have widths of 1/4". You can purchase this Proto J000D 10 Blade Ignition Wire Feeler Gauge Set with confidence knowing that it will get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUSCH + LOMB Magnifier, 10x, Lighted Coddington (81-34-34)
- BAHCO Bahco Adj./Pipe Wrench, 8", 1-1/8" Cap., Black (BAH9071RPUS)
- MILWAUKEE TOOL Multi-Bit Screwdriver (48-22-2932)
- GARDNER BENDER 4 Piece Knockout Punch Driver Set, 10 ga. (KOM50125)
- PROTO SET FEELER GAUGE 22 BLADE STEP CUT (POJ000N)
- PROTO Proto J000A 9 Blade Standard Feeler Gauge Set, 3-1/16" X 1/2" Blades (J000A)
- PROTO Proto J00MM15 15 Blade Metric Feeler Gauge Set, 1/2" x 3" Blades (J00MM15)
- PROTO High Energy Spark Plug Gap Gauge Set (J000J)
- PROTO 15 Blade Metric Feeler Gauge Set (J00MM15)
- PROTO SET FEELER GUAGE 8 BLADE SP PLUG (POJ000K)
- GENERAL TOOLS MFG 26 Leaf Feeler Gauge (230)
- Proto Precision Gauges & Accessories