Shop All Impact Socket Sets
Proto
1 in Drive Impact Socket Set, SAE, 21 pcs
Mfr # J76121
Zoro # G8514475
product price: $868.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$868.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 in
- Measurement Type SAE
- Finish Black Oxide
- SAE or Metric SAE
- Number of Pieces 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J76121
- Zoro # G8514475
- UPC # 662679125233
- Country of Origin United States
- Category Impact Socket Sets
Dimensions
Drive Size | 1 in |
Socket Size Range | 3/4 in to 2 in |
Socket Depth | Deep |
Socket Size | 1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 11/16 in, 1 13/16 in, 1 15/16 in, 1 3/16 in, 1 3/4 in, 1 3/8 in, 1 5/16 in, 1 5/8 in, 1 7/16 in, 1 7/8 in, 1 9/16 in, 1 in, 13/16 in, 15/16 in, 2 in, 3/4 in, 7/8 in |
Deep Socket Style/Size | Deep 6-Point: 1 in, 1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 11/16 in, 1 13/16 in, 1 15/16 in, 1 3/16 in, 1 3/4 in, 1 3/8 in, 1 5/16 in, 1 5/8 in, 1 7/16 in, 1 7/8 in, 1 9/16 in, 13/16 in, 15/16 in, 2 in, 3/4 in, 7/8 in |
Deep Socket Size | 1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 11/16 in, 1 13/16 in, 1 15/16 in, 1 3/16 in, 1 3/4 in, 1 3/8 in, 1 5/16 in, 1 5/8 in, 1 7/16 in, 1 7/8 in, 1 9/16 in, 1 in, 13/16 in, 15/16 in, 2 in, 3/4 in, 7/8 in |
Description
Impact Socket Set, Alloy Steel, Black Oxide, 1 in, Impact Rated Yes, Socket Depth Deep, Socket Shape 6-Point, Includes Standard Sockets No, Standard Socket Count/Style None, Includes Deep Sockets Yes, Deep Socket Style/Size Deep 6-Point: 1 in, 1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 11/16 in, 1 13/16 in, 1 15/16 in, 1 3/16 in, 1 3/4 in, 1 3/8 in, 1 5/16 in, 1 5/8 in, 1 7/16 in, 1 7/8 in, 1 9/16 in, 13/16 in, 15/16 in, 2 in, 3/4 in, 7/8 in, Deep Socket Count/Style (21) 6-Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 11 ft. 1" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-11-01)
- WRIGHT TOOL 3/4 in Drive Impact Socket 15/16 in Size, Deep Socket, black oxide (6930)
- IRWIN 9" L x Wood Cutting Recip Saw Blade, 9in, 6Tpi (372956B)
- WESTWARD Combination Wrench, SAE, 5/8in Size (1EYH5)
- PROTO 1/2" Drive Deep Impact Socket Set, Metric, 5 pcs (J74218)
- PROTO 1" Drive Deep Impact Socket Set, SAE, 8 pcs (J76108)
- PROTO 3/4" Drive Impact Socket Set, SAE, 15 pcs (J73105)
- PROTO 1" Drive Impact Socket Set, SAE, 16 pcs (J76116)
- PROTO 1" Drive Deep Impact Socket Set, SAE, 15 pcs (J76115)
- PROTO 3/4" Drive Impact Socket Set, Metric, 15 pcs (J72104M)
- PROTO 1/2" Drive Impact Socket Set, SAE, Metric, 12 pcs (J74242)
- Proto Impact Socket Sets