Shop All Impact Sockets
Proto
1 in Drive Impact Socket 2 1/8 in Size 6 pt Deep Depth, Black Oxide
Mfr # J10034L
Zoro # G2584513
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 in
- Socket Size 2 1/8 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J10034L
- Zoro # G2584513
- UPC # 662679370701
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1 in |
Socket Size | 2 1/8 in |
Overall Length | 4 1/2 in |
Size | 2-1/8 in |
Socket Depth | Deep |
Socket Length | 4 1/2 in |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Item | Impact Socket |
Drive Type | Impact |
Output Type | 6 pt |
Category Type | Impact Socket |
Features | Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool |
Impact Rated | Yes |
Finish | black oxide |
Standards | ASME B107.110-2012 |
Measurement Type | SAE |
Non-Magnetic | No |
Non-Sparking | No |
Socket Shape | 6-Point |
Locking | Yes |
Tether Ready | No |
Compatible Fastener Type | Bolts, Screws, Studs |
Description
Impact Socket, Socket Size 2 1/8 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 1 in, Compatible Fastener Type Bolts, Screws, Studs, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Deep, Socket Length 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIIGER 58'' Size Ground Rod Driver (GRD0015)
- CENTURY DRILL & TOOL Star T20 Xl 3-1/2" Screwdriving Bit Impact Pro 75Pc (71420)
- DYNABRADE Air Drill, Industrial, Pistol, 3/8 In. (53060)
- MICRO 100 Indexable Boring Bar, A06J SCLCR 2, 4-1/2 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0825)
- PROTO 1 in Drive Impact Socket 2 3/8 in Size 6 pt Deep Depth, Black Oxide (J10038L)
- PROTO 1 in Drive Impact Socket 1 3/16 in Size 6 pt Deep Depth, Black Oxide (J10019L)
- PROTO 1 in Drive Impact Socket 1 5/8 in Size 6 pt Deep Depth, Black Oxide (J10026L)
- PROTO 3/8 in Drive Impact Socket 10 mm Size 6 pt Deep Depth, Black Oxide (J7010MHT)
- PROTO 1/2 in Drive Impact Socket 41 mm Size 6 pt Standard Depth, Black Oxide (J7441M)
- PROTO 3/4 in Drive Impact Socket 2 1/16 in Size, Standard Socket, black oxide (J07533)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (37614)
- Proto Impact Sockets