Shop All Impact Sockets
Proto
1 in Drive Impact Socket 1 1/8 in Size 4 pt Standard Depth, Black Oxide
Mfr # J10018SS
Zoro # G3708826
product price: $41.35
/ea
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 in
- Socket Size 1 1/8 in
- SAE or Metric SAE
- Number of Points 4
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J10018SS
- Zoro # G3708826
- UPC # 662679977597
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1 in |
Socket Size | 1 1/8 in |
Overall Length | 2 1/2 in |
Size | 1-1/8 in |
Socket Depth | Standard |
Socket Length | 2 1/2 in |
Details
SAE or Metric | SAE |
Number of Points | 4 |
Material | Alloy Steel |
Item | Impact Socket |
Socket Type | Square |
Features | Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool |
Drive Type | Impact |
Finish | black oxide |
Output Type | 4 pt |
Impact Rated | Yes |
Category Type | Impact Socket |
Measurement Type | SAE |
Socket Shape | 4-Point |
Locking | Yes |
Non-Sparking | No |
Tether Ready | No |
Compatible Fastener Type | Bolts, Screws, Studs |
Non-Magnetic | No |
Description
Impact Socket, Socket Size 1 1/8 in, Socket Shape 4-Point, Drive Type Impact, Drive Size 1 in, Compatible Fastener Type Bolts, Screws, Studs, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive, 2-9/16" 12 pt SAE Socket, 12 Points (J5782)
- WESTWARD Coping Saw, 6 In L, Soft Grip, Carbide (13P497)
- GOLDBLATT INDUSTRIES 7 Pointing Trowel (G09348)
- RIDGID Groove Tool, Set 1-2 (50985)
- PROTO 1/2 in Drive Impact Socket 1 1/2 in Size 6 pt Deep Depth, Black Oxide (J7348H)
- PROTO 1/2 in Drive Impact Socket 1/2 in Size 8 pt Standard Depth, Black Oxide (J7416S)
- PROTO 3/8 in Drive Impact Socket 11/32 in Size 6 pt Deep Depth, Black Oxide (J7711H)
- PROTO 1/2 in Drive Impact Socket 21 mm Size 6 pt Standard Depth, Black Oxide (J7421M)
- PROTO 3/4 in Drive Impact Socket 22 mm Size, Deep Socket, black oxide (J07522MLT)
- PROTO 1/4 in Drive Impact Socket 8 mm Size, Standard Socket, black oxide (J6908M)
- WESTWARD 1/4 in Drive Impact Socket 12 mm Size 6 pt Standard Depth, Black Oxide (4LYC5)
- Proto Sockets & Ratchets