Shop All Sockets
Proto
1 in Drive, 65mm 12 pt Metric Socket, 12 Points
Mfr # J5765MT
Zoro # G6063942
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 in
- SAE or Metric Metric
- Number of Points 12
- Overall Length 3 1/2 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1 in |
Overall Length | 3 1/2 in |
Size | 65mm |
Socket Sizes | 65mm |
Socket Depth | Standard |
Socket Size | 65 mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Satin |
Output Type | 12 pt |
Item | Socket |
Standards | AS954E S3.8.1, ASME B107.5M |
Drive Type | Hand |
Tether Capable | Tether Capable |
Features | Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Measurement Type | Metric |
Impact Rated | No |
Tether Style | Tether Capable |
Socket Shape | 12-Point |
Tether Ready | No |
Description
Socket, Socket Size 65 mm, 12-Point, Alloy Steel, Satin, Standard, Hand, Drive Size 1 in, Metric, Impact Rated No, Standards AS954E S3.8.1, ASME B107.5M
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Serrated Blade, 8" (17706)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T30 Torx(R) Socket, 6 Points (42930)
- FACOM Insulated Adjustable Wrench 10" (FA-113.10TAVSE)
- IDEAL 7 in Wire Stripper 22 to 10 AWG (45-092)
- PROTO 1/2 in Drive, 9/16" Spline SAE Socket, 12 Points (J5418SPL)
- PROTO 3/8 in Drive, 7/16" Spline SAE Socket, 12 Points (J5214SPL)
- PROTO 3/8 in Drive, 20mm Triple Square Metric Socket, 12 Points (J5020M)
- PROTO 1/2 in Drive, 1/2 in 6 pt SAE Socket, 6 Points (J7416H)
- PROTO 1/4 in Drive, 5.5mm Hex Metric Socket, 6 Points (J47055M)
- PROTO 1/2 in Drive, 15/16" 12 pt SAE Socket, 12 Points (J5430B)
- LISLE 3/8" Drive, 24mm Metric Socket (13310)
- Proto Sockets