Shop All Sockets
Proto
1 in Drive, 54mm 12 pt Metric Socket, 12 Points
Mfr # J5754MT
Zoro # G6783901
product price: $88.85
/ea
Free Shipping & Returns
$88.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1 in
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1 in |
Overall Length | 2 1/16 in |
Size | 54mm |
Socket Sizes | 54mm |
Socket Depth | Standard |
Socket Size | 54 mm |
Details
Promotion Restriction | Not eligible for promotion |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Satin |
Output Type | 12 pt |
Tether Capable | Tether Capable |
Features | Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Drive Type | Hand |
Standards | AS954E S3.8.1, ASME B107.5M |
Item | Socket |
Measurement Type | Metric |
Impact Rated | No |
Tether Style | Tether Capable |
Socket Shape | 12-Point |
Tether Ready | No |
Description
Socket, Socket Size 54 mm, 12-Point, Alloy Steel, Satin, Standard, Hand, Drive Size 1 in, Metric, Impact Rated No, Standards AS954E S3.8.1, ASME B107.5M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Socket, 3/8"Dr., 3/16", Hex Bit (13875)
- PROTO Output Square Drive for 1/2 In, 1 In Dr (J6222RD)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT269R + DML801)
- STANLEY Safety Knife Safety Blade, 6 in L (FMHT10369)
- PROTO 1/4 in Drive, 5.5mm Triple Square Metric Socket, 12 Points (J47055TM)
- PROTO 1/2 in Drive, 1/2 in 12 pt SAE Socket, 12 Points (J7416)
- PROTO Socket Rail, 1/2 " Dr, 17 " (J2575)
- PROTO 3/8" Drive, 1/16 in Thickness SAE Socket (JRR37575)
- PROTO 3/8 in Drive, 11/16" Triple Square SAE Socket, 12 Points (J5222N)
- PROTO 3/8 in Drive, 3/4" Triple Square SAE Socket, 12 Points (J5279A)
- WESTWARD 3/8 in Drive, 5/16" Triple Square SAE Socket, 12 Points (53YT71)
- Proto Sockets