Shop All Sockets
Proto
1 in Drive, 50mm 12 pt Metric Socket, 12 Points
Mfr # J5750MT
Zoro # G7550121
product price: $64.49
/ea
$64.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 in
- SAE or Metric Metric
- Number of Points 12
- Overall Length 3 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1 in |
Overall Length | 3 in |
Size | 50mm |
Socket Sizes | 50mm |
Socket Depth | Standard |
Socket Size | 50 mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Satin |
Output Type | 12 pt |
Features | Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Drive Type | Hand |
Standards | AS954E S3.8.1, ASME B107.5M |
Tether Capable | Tether Capable |
Item | Socket |
Measurement Type | Metric |
Impact Rated | No |
Tether Style | Tether Capable |
Socket Shape | 12-Point |
Tether Ready | No |
Description
Socket, Socket Size 50 mm, 12-Point, Alloy Steel, Satin, Standard, Hand, Drive Size 1 in, Metric, Impact Rated No, Standards AS954E S3.8.1, ASME B107.5M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.630" Cap., 6JT Mount Size, Steel (JKT-160 J-6)
- GEARWRENCH 11 oz. One-Piece Standard Head Dead Blow Hammer (69-531G)
- MILWAUKEE TOOL W Style: W-243 Die (49-16-W243)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 3/16x3/8x1/2x2-3/8 (C41521)
- PROTO 1/4 in Drive, 11mm Hex Metric Socket, 6 Points (J4711M)
- PROTO 1/4 in Drive, 3/8" Hex SAE Socket, 6 Points (J4712)
- PROTO 1/2 in Drive, 1-1/16" 12 pt SAE Socket, 12 Points (J5434-TT)
- PROTO 1/2 in Drive, 13/16" 12 pt SAE Socket, 12 Points (J5326B)
- PROTO 3/8 in Drive, 9/32" 12 pt SAE Socket, 12 Points (J5209)
- PROTO 1/2 in Drive, 19mm Hex Metric Socket, 6 Points (J5419MH)
- WESTWARD 1/4 in Drive, 9/32" Hex SAE Socket, 6 Points (53YP78)
- Proto Sockets