Shop All Sockets
Proto
1 in Drive, 3/4 in 4 pt SAE Socket, 4 Points
Mfr # J10012SS
Zoro # G7537135
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 in
- Socket Type Impact
- SAE or Metric SAE
- Number of Points 4
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1 in |
Overall Length | 2 1/2 in |
Size | 3/4 in |
Socket Depth | Standard |
Socket Size | 3/4 in |
Socket Length | 2 1/2 in |
Description
Impact Socket, Socket Size 3/4 in, Socket Shape 4-Point, Drive Type Impact, Drive Size 1 in, Compatible Fastener Type Bolts, Screws, Studs, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Magnet, 4 X 4 (31342620172)
- TEKTON Long Flex Head 12-Point Ratcheting Box End Wrench Set with Holder, 7-Piece 6-19 mm (WRB96201)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Extensions w.wobble-drive L.356 mm d.11, 6 mm (11010024)
- KM SYSTEMS Wrench, Torque Km63 (TW1237R)
- PROTO 1 in Drive, 13/16 in 4 pt SAE Socket, 4 Points (J10013SS)
- PROTO Slid"g T-Handle Drive Plug, 1" Dr., 3" (J5885)
- PROTO 3/4 in Drive, 1-1/4" Triple Square SAE Socket, 12 Points (J5540)
- PROTO DRIVER SKT 1/4DR FLEX (POJ4764)
- PROTO 3/8 in Drive, 1" Torx(R) SAE Socket, 12 Points (J5032)
- PROTO 1 in Drive, 30mm 6 pt Metric Socket, 6 Points (J10030M)
- KLEIN TOOLS 3/8" Drive, 7/16" SAE Socket, 6 Points (65701)
- Proto Sockets