Shop All Sockets
Proto
1 in Drive, 32mm 6 pt Metric Socket, 6 Points
Mfr # J10032M
Zoro # G3415833
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1 in
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2 7/16 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1 in |
Overall Length | 2 7/16 in |
Size | 32mm |
Socket Depth | Standard |
Socket Size | 32 mm |
Socket Length | 2 7/16 in |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Finish | black oxide |
Output Type | 6 pt |
Standards | ASME B107.110-2012 |
Features | Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool |
Item | Impact Socket |
Impact Rated | Yes |
Category Type | Impact Socket |
Drive Type | Impact |
Measurement Type | Metric |
Non-Magnetic | No |
Locking | Yes |
Non-Sparking | No |
Tether Ready | No |
Socket Shape | 6-Point |
Compatible Fastener Type | Bolts, Screws, Studs |
Description
Impact Socket, Socket Size 32 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 1 in, Compatible Fastener Type Bolts, Screws, Studs, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 2 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket TORX T30 50mm Z-series 1/4 Sq. Drive (2025Z.50-T30)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 17/32 (C17032)
- MARTIN TOOLS SPROCKET & GEAR WR STRINING FACE BOX 1 5/16 12 PT IMP (MT8808A)
- HOMELITE Guard Assembly (351122001)
- PROTO 1 in Drive, 36mm 6 pt Metric Socket, 6 Points (J10036M)
- PROTO 1 in Drive, 30mm 6 pt Metric Socket, 6 Points (J10030M)
- PROTO 1/2 in Drive, 13/16 in 6 pt SAE Socket, 6 Points (J7326H)
- PROTO 1/2" Drive, 7/16 in Hex Metric Socket, 6 Points (J7414PF)
- PROTO 1 in Drive, 2" 12 pt SAE Socket, 12 Points (J5764)
- PROTO 1/4 in Drive, 9/16" Triple Square SAE Socket, 12 Points (J4776TA)
- WILLIAMS 3/8" Drive, 6mm Metric Socket, 6 Points (BMD-606)
- Proto Sockets