Shop All Sockets
Proto
1 in Drive, 2-15/16" 12 pt SAE Socket, 12 Points
Mfr # J5794
Zoro # G2642674
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 4 11/16 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1 in |
Overall Length | 4 11/16 in |
Size | 2-15/16" |
Socket Depth | Standard |
Socket Sizes | 2-15/16 in |
Socket Size | 2 15/16 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Satin |
Output Type | 12 pt |
Tether Capable | Tether Capable |
Features | Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Drive Type | Hand |
Item | Socket |
Standards | ASME B107.110-2012 |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Tether Capable |
Tether Ready | No |
Socket Shape | 12-Point |
Description
Socket, Socket Size 2 15/16 in, 12-Point, Alloy Steel, Satin, Standard, Hand, Drive Size 1 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Protective Case, 37-1/2" L x 27.13" W x 14.37" D (1730-000-110)
- WIHA Insulated Tweezers, Angled Blunt, 8 In (75304)
- TOOLPRO 5 ft. Aluminum Flat-Top Sawhorse Ladder (TP20325)
- MILWAUKEE TOOL Lockbolt Tool and Battery, 18V (2661-20, 48-11-1850)
- PROTO 1 in Drive, 3" 12 pt SAE Socket, 12 Points (J5796)
- PROTO 1/2 in Drive, 1" 12 pt SAE Socket, 12 Points (J5432B)
- PROTO 1/2 in Drive, 1-1/8" 12 pt SAE Socket, 12 Points (J5436-TT)
- PROTO 1/4 in Drive, 8mm Hex Metric Socket, 6 Points (J4708LM)
- PROTO 1 in Drive, 65mm 12 pt Metric Socket, 12 Points (J5765MT)
- PROTO 1/2 in Drive, 28mm Hex Metric Socket, 6 Points (J5428MH)
- URREA 1/2" drive 6-point deep socket 30MM (5330HM)
- Proto Sockets & Ratchets