Shop All Sockets
Proto
1 in Drive, 2-1/2" 12 pt SAE Socket, 12 Points
Mfr # J5780
Zoro # G3311497
product price: $98.15
/ea
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 4 1/8 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1 in |
Overall Length | 4 1/8 in |
Size | 2-1/2" |
Socket Sizes | 2-1/2 in |
Socket Depth | Standard |
Socket Size | 2 1/2 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Satin |
Output Type | 12 pt |
Tether Capable | Tether Capable |
Standards | ASME B107.110-2012 |
Features | Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Drive Type | Hand |
Item | Socket |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Tether Capable |
Socket Shape | 12-Point |
Tether Ready | No |
Description
Socket, Socket Size 2 1/2 in, 12-Point, Alloy Steel, Satin, Standard, Hand, Drive Size 1 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK HAND TOOLS Adapters Set, 9 Piece Universal/Adapters (4010)
- JONARD TOOLS Insertion Tool, IC, 14 to 16 Pins (MOS-1416)
- COMPONENT HARDWARE ZP Steel Kick Plate Spring Clamp For 1-5 (A76-4460)
- ROTHENBERGER Manual Die Head, Thread Type NPT (00063)
- PROTO 1 in Drive, 2-9/16" 12 pt SAE Socket, 12 Points (J5782)
- PROTO 1 in Drive, 2-5/8" 12 pt SAE Socket, 12 Points (J5784)
- PROTO 3/8 in Drive, 6mm 12 pt Metric Socket, 12 Points (J5006M)
- PROTO 3/8 in Drive, 1/4" Triple Square SAE Socket, 12 Points (J5008)
- PROTO 3/4 in Drive, 36mm Triple Square Metric Socket, 12 Points (J5536M)
- PROTO 3/8 in Drive, Triple Square Metric Socket, 12 Points (J5211MN)
- WESTWARD 1/4 in Drive, 11mm Triple Square Metric Socket, 12 Points (53YR17)
- Proto Sockets