Shop All Sockets
Proto
1 in Drive, 13/16 in 4 pt SAE Socket, 4 Points
Mfr # J10013SS
Zoro # G7594431
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 in
- Socket Type Impact
- SAE or Metric SAE
- Number of Points 4
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1 in |
Overall Length | 2 1/2 in |
Size | 13/16 in |
Socket Depth | Standard |
Socket Size | 13/16 in |
Socket Length | 2 1/2 in |
Description
Impact Socket, Socket Size 13/16 in, Socket Shape 4-Point, Drive Type Impact, Drive Size 1 in, Compatible Fastener Type Bolts, Screws, Studs, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 19 mm Size 6 pt Deep Depth, Black Oxide (J7319M)
- WIHA 3/8 in Drive Insulated Socket 1/2 in, Hex, SAE (31433)
- DURSTON MANUFACTURING 5 Point Tp T40 Bit Tms77 (PFS6TR40)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 5/8x24 In (48-20-7609)
- PROTO 1 in Drive, 3/4 in 4 pt SAE Socket, 4 Points (J10012SS)
- PROTO 1/4 in Drive, 5/16" Triple Square SAE Socket, 12 Points (J4710T)
- PROTO 3/8 in Drive, 1" Triple Square SAE Socket, 12 Points (J5232)
- PROTO 3/4 in Drive, 7/8" 6 pt SAE Socket, 6 Points (J5528HL)
- PROTO 1/2 in Drive, Triple Square Metric Socket, 12 Points (J5418MN)
- PROTO 1/2 in Drive, 24mm Hex Metric Socket, 6 Points (J5424MH)
- CRESCENT 1/4" Drive 6 Point Standard SAE Socket 11/32" (CDS6N)
- Proto Sockets & Ratchets