Shop All Sockets
Proto
1" Drive Slid"g T-Handle 28-1/2"
Mfr # J5884
Zoro # G3443255
original price:
$55.59
9% off
new price: $50.05
/ea
$50.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Overall Length 28 1/2 in
- Material Alloy Steel
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1" |
Overall Length | 28 1/2 in |
Details
SAE or Metric | SAE |
Material | Alloy Steel |
Finish | Chrome |
Item | Sliding T Handle |
For Use With | 1AR29 Drive Plug |
Number of Pieces | 1 |
Features | 1AR29 ,Sliding Plug Drive |
Standards | ASME B107.10M |
Ratcheting | No |
Handle Type | T Shape |
Tether Ready | No |
Handle Shape | T-Handle |
Non-Sparking | No |
Grip Style | Knurled |
Head Type | Standard |
Non-Magnetic | No |
Corrosion Resistant | Yes |
Insulated | No |
Description
Sliding T-Handle Bar, Drive Size 1 in, Alloy Steel, Chrome, Overall Length 28 1/2 in, Standard, T Shape, T-Handle, Knurled, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Tool Apron, Tool Apron, White, Canvas, 12 Pockets (C10)
- PROTO Ratcheting Wrench, Head Size 8mm (JSCRM08T)
- DEWALT 15 Amp 12 in. Electric Double-Bevel Compound Miter Saw (DWS716)
- STEELMAN 1/2" Drive Gray 100 ft-lb Torque Extension (50090A)
- PROTO 1/2 in Drive, 18mm Hex Metric Socket, 6 Points (J5418MH)
- PROTO 1/4 in Drive, 7/16" Hex SAE Socket, 6 Points (J4774A)
- PROTO 1/2 in Drive, 5/8" SAE Socket, 6 Points (J5320-50)
- PROTO 3/8 in Drive, 1/2" 12 pt SAE Socket, 12 Points (J5216B)
- PROTO 3/8" Drive, 1/2 in Hex SAE Socket, 6 Points (J7216PF)
- PROTO 1/2 in Drive, 14mm Metric Socket, 6 Points (J5441-14MXL)
- MILWAUKEE TOOL 3/8 in. Drive 1/4 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9060)
- Proto Sockets & Ratchets