Shop All Sockets
Proto
1" Drive, SAE Socket, 6, 8 Points
Mfr # J10000P2
Zoro # G2239781
product price: $1.95
/ea
Sold in multiples of 3 for $5.85
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Number of Points 6, 8
- Overall Length 2 1/8 "
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1" |
Overall Length | 2 1/8 " |
For Drive Size | 1 |
Pin Overall Length | 2 1/8 in |
Details
SAE or Metric | SAE |
Number of Points | 6, 8 |
Material | Alloy Steel |
Finish | Black Oxide |
For Use With | Mfr. No. J10024 Thru J10072, J10041M Thru J10065M, J10024L Thru J10044L, J10024Ls, J10670, J10004, J10005 |
Item | Retaining Pin |
Impact Rated | Yes |
Measurement Type | SAE |
Crush Gauge | No |
Pin Material | Alloy Steel |
Pin Style | Two Piece |
Description
Impact Retaining Pin, For Drive Size 1, Crush Gauge No, Pin Material Alloy Steel, Pin Style Two Piece, Overall Length 2 1/8 in, Pin Overall Length 2 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 5/16 in Size, Standard Socket, black oxide (67H42)
- TOMAHAWK POWER 24in Power Trowel Honda Edger (TPT24H)
- MICRO 100 Router (Metric) Single Flute (SFAM-100050)
- RAILHEAD GEAR Ratchet, Air, Super Duty, 1/2"Dr, 110 Ft lb. (KE-1131)
- PROTO 3/8 in Drive, 11/16" 12 pt SAE Socket, 12 Points (J5022B)
- PROTO 1 in Drive, 30mm 6 pt Metric Socket, 6 Points (J10030M)
- PROTO 3/4 in Drive, 15/16" Triple Square SAE Socket, 12 Points (J5530)
- PROTO 1/4 in Drive, 9mm Triple Square Metric Socket, 12 Points (J4709LTM)
- PROTO 1/2 in Drive, 1-1/4 in 12 pt SAE Socket, 12 Points (J7340)
- PROTO 1/2 in Drive, 1-3/16" Triple Square SAE Socket, 6 Points (J5338)
- GEARWRENCH 1/4" Drive 6 Point Deep Metric Socket 10mm (80145)
- Proto Sockets