Shop All Impact Socket Sets
Proto
1" Drive Impact Socket Set, SAE, 9 pcs
Mfr # J76109
Zoro # G8514493
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Measurement Type SAE
- Finish Black Oxide
- SAE or Metric SAE
- Number of Pieces 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J76109
- Zoro # G8514493
- UPC # 662679125257
- Country of Origin United States
- Category Impact Socket Sets
Dimensions
Drive Size | 1" |
Socket Size Range | 1 in to 2 in |
Socket Depth | Standard |
Standard Socket Style/Size | Standard 6-Point: 1 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 3/4 in, 1 3/8 in, 1 5/8 in, 1 7/8 in, 2 in |
Socket Size | 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 3/4 in, 1 3/8 in, 1 5/8 in, 1 7/8 in, 1 in, 2 in |
Standard Socket Size | 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 3/4 in, 1 3/8 in, 1 5/8 in, 1 7/8 in, 1 in, 2 in |
Description
Impact Socket Set, Alloy Steel, Black Oxide, 1 in, Impact Rated Yes, Socket Depth Standard, Socket Shape 6-Point, Includes Standard Sockets Yes, Standard Socket Style/Size Standard 6-Point: 1 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 3/4 in, 1 3/8 in, 1 5/8 in, 1 7/8 in, 2 in, Standard Socket Count/Style (9) 6-Point, Includes Deep Sockets No, Deep Socket Count/Style None, Drive Type Impact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Axle Bridge Nut Socket Gm (31550)
- BON TOOL Bon 13-401 Curved Top Hawk Stainless Steel Wood Handle (13-401)
- GREENFIELD THREADING Tap Set, 7/8"-9, Bottoming, Plug, Taper, 4 Flutes, UNC (174543)
- GF GAGE Thread Plug Gage, 0.5000" dia., L-1 Class (P050014NSE)
- PROTO 3/4" Drive Impact Socket Set, SAE, 15 pcs (J73105)
- PROTO 1" Drive Deep Impact Socket Set, SAE, 8 pcs (J76108)
- PROTO 3/8", 1/2" Drive Impact Socket Set, Metric, SAE, 86 pcs (J7274)
- PROTO 1/2" Drive Impact Socket Set, SAE, 8 pcs (J72159)
- PROTO 3/4" Drive Impact Socket Set, Metric, 15 pcs (J72104M)
- PROTO 1/2" Drive Impact Socket Set, Metric, 18 pcs (J72149M)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Set, Metric, 9 pcs (KTI-38201)
- Proto Impact Socket Sets