Proto

1" Drive Impact Socket Set, SAE, 7 pcs (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Impact Socket Sets

Key Features

  • Drive Size 1"
  • Measurement Type SAE
  • Finish Black Oxide
  • SAE or Metric SAE
  • Number of Pieces 7
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Drive Size 1"
Socket Size Range 3/4 in to 1 1/2 in
Socket Depth Standard
Socket Size 1 1/2 in, 1 1/8 in, 1 in, 13/16 in, 15/16 in, 3/4 in, 7/8 in
Standard Socket Style/Size Standard 4-Point: 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/8 in, 1 1/2 in
Standard Socket Size 1 1/2 in, 1 1/8 in, 1 in, 13/16 in, 15/16 in, 3/4 in, 7/8 in

Description

The Proto J1001SS 1 in. Drive Impact Socket Set is an excellent set of tools for tackling fasteners of various types and sizes. This impact socket set offers the best performance on tough jobs. It features stamped size for easy reference, a side locking hole and a torque plus design that helps to prevent rounding off or stripping out fasteners. The sockets included are SAE standard 4-point with drive sizes ranging from 3/4 in to 1 1/2 in. These 7 pieces have black oxide finish and can be used on impact wrench with a 1" drive size. Proto Tools' J1001SS is an ideal choice when you need a durable impact socket set that will give you the most reliable performance on your job site.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products