Shop All Impact Socket Adapters
Proto
1" Drive Impact Drive Adapter
Mfr # J10004
Zoro # G3003962
$62.29
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Overall Length 3 1/2 in
- Finish Black Oxide
- Output Drive Type Male Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J10004
- Zoro # G3003962
- UPC # 662679370084
- Country of Origin United States
- Category Impact Socket Adapters
Dimensions
Drive Size | 1" |
Overall Length | 3 1/2 in |
Output Drive Size | 1-1/2" |
Input Drive Size | 1 in |
Details
SAE or Metric | SAE |
Finish | Black Oxide |
Output Drive Type | Male Square |
Item | Impact Drive Adapter |
Standards | ASME B107.110-2012 |
Impact Rated | Yes |
Drive Type | Female Square |
Number of Pieces | 1 |
Number of Points | 4 |
Locking | No |
Measurement Type | SAE |
Material | Alloy Steel |
Output Drive Gender | Male |
Non-Sparking | No |
Input Drive Shape | Square |
Input Drive Gender | Female |
Output Drive Shape | Square |
Insulated | No |
Description
The Proto J10004 1" Drive Impact Drive Adapter is the perfect tool for installing long bolts in hard-to-reach places. The black oxide finish ensures this impact socket adapter has a long lifespan. The alloy steel material also ensures durability and reliability. You can install longer bolts in tight spaces with ease using this impact drive adapter, which features an input drive size of 1" and an output drive size of 1-1/2". If you are looking for a high quality impact socket adapter, look no further than the Proto J10004.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Hand File Set, American, 4 Pieces (22-319)
- PROTO 3/8 in Drive, 18mm Hex Metric Socket, 6 Points (J5018MH)
- MKT FASTENING Ceiling Clip, 1", PK100 (CL1)
- WESTWARD Wire Stripper Multi-Tool, SS, 12 Function (6ATV1)
- PROTO PROTO Impact Socket Adapter, 3/4 in Input Drive Size, 1/2 in Output Drive Size, Square, Black Oxide (J7653)
- PROTO 5/8" Drive Impact Drive Adapter (J7656)
- PROTO 1/4" Drive Impact Drive Adapter (J61404)
- PROTO 1" Drive Impact Drive Adapter (J07656)
- PROTO 3/8" Drive Impact Drive Adapter SAE (J7650)
- PROTO #5 Drive Impact Drive Adapter (J09902)
- PROTO 3/8" Drive Impact Drive Adapter (J52006)
- Proto Sockets & Ratchets