Shop All Impact Socket Adapters
Proto
1" Drive Impact Drive Adapter
Mfr # J07656
Zoro # G3112794
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 2 7/8 in
- Finish Black Oxide
- Standards ASME B107.110-2012
- Impact Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J07656
- Zoro # G3112794
- UPC # 662679361297
- Country of Origin United States
- Category Impact Socket Adapters
Dimensions
Drive Size | 1" |
Overall Length | 2 7/8 in |
Output Drive Size | 3/4" |
Input Drive Size | 1 in |
Details
SAE or Metric | SAE |
Finish | Black Oxide |
Standards | ASME B107.110-2012 |
Impact Rated | Yes |
Item | Impact Drive Adapter |
Drive Type | Female Square |
Output Drive Type | Male Square |
Number of Pieces | 1 |
Number of Points | 4 |
Measurement Type | SAE |
Locking | No |
Material | Alloy Steel |
Output Drive Gender | Male |
Input Drive Gender | Female |
Input Drive Shape | Square |
Insulated | No |
Non-Sparking | No |
Output Drive Shape | Square |
Description
When you need to work with larger bolts, the Proto J07656 1" Drive Impact Drive Adapter is the tool for the job. The adapter is designed to work with female square drive sockets and male square drive sockets. It features a 1" input drive size and 3/4" output drive size. This impact socket adapter has an overall length of 2 7/8 in., and it has a black oxide finish. It is made of alloy steel, which means it will last through many jobsite tasks. Equip yourself with this high quality Proto J07656 1" Drive Impact Drive Adapter so you can get your job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 13/32" Black Oxide Split Point Drill Bit (3/8" Reduced Shank) (DW1126)
- PROTO Puller Crossarm, 2/3 Way, 5/8-12 Acme (J4208CA)
- DREMEL Thin Metal Cutting Wheel, 1.5 Dia, PK5 (EZ409)
- KESON Measuring Wheel, 4 ft. (RR418)
- PROTO 5/8" Drive Impact Drive Adapter (J7656)
- PROTO 1/2" Drive Impact Drive Adapter (J7652)
- PROTO 3/4" Drive Impact Drive Adapter (J07655)
- PROTO 3/8" Drive Impact Drive Adapter SAE (J7650)
- PROTO 7/16" Drive Extension (J7111)
- PROTO SKT IMP ADAP 1/2 F X 3/8 (PO7651)
- WESTWARD 7/16" Drive Socket Adapter (45KG97)
- Proto Sockets & Ratchets