Shop All Impact Socket Sets
Proto
1" Drive Deep Impact Socket Set, SAE, 11 pcs
Mfr # J76111
Zoro # G8514484
product price: $7,798.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$7,798.99
Free 30-Day Returns
Key Features
- Drive Size 1"
- Measurement Type SAE
- Finish Black Oxide
- SAE or Metric SAE
- Number of Pieces 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J76111
- Zoro # G8514484
- UPC # 662679125240
- Country of Origin United States
- Category Impact Socket Sets
Dimensions
Drive Size | 1" |
Socket Size Range | 3 1/8 in to 4 1/2 in |
Socket Depth | Deep |
Deep Socket Style/Size | Deep 6-Point: 3 1/2 in, 3 1/4 in, 3 1/8 in, 3 3/4 in, 3 3/8 in, 3 5/8 in, 3 7/8 in, 4 1/2 in, 4 1/4 in, 4 1/8 in, 4mm |
Socket Size | 3 1/2 in, 3 1/4 in, 3 1/8 in, 3 3/4 in, 3 3/8 in, 3 5/8 in, 3 7/8 in, 4 1/2 in, 4 1/4 in, 4 1/8 in, 4 mm |
Deep Socket Size | 3 1/2 in, 3 1/4 in, 3 1/8 in, 3 3/4 in, 3 3/8 in, 3 5/8 in, 3 7/8 in, 4 1/2 in, 4 1/4 in, 4 1/8 in, 4 mm |
Description
Impact Socket Set, Alloy Steel, Black Oxide, 1 in, Impact Rated Yes, Socket Depth Deep, Socket Shape 6-Point, Includes Standard Sockets No, Standard Socket Count/Style None, Includes Deep Sockets Yes, Deep Socket Style/Size Deep 6-Point: 3 1/2 in, 3 1/4 in, 3 1/8 in, 3 3/4 in, 3 3/8 in, 3 5/8 in, 3 7/8 in, 4 1/2 in, 4 1/4 in, 4 1/8 in, 4mm, Deep Socket Count/Style (11) 6-Point, Drive Type Impact
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BN PRODUCTS USA Mixing Paddle, With Holes, Silver (BNR001-140)
- ULLMAN Telescoping Inspection Mirror, 7/8 in. (A-2T)
- MORSE Band Saw Blade, 15 ft. 9 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal (ZWEG360C58M42-15' 9)
- GEDORE Torque Wrench, 16 Z, 3.7-18ft/lb (4400-02)
- PROTO 3/4" Drive Deep Socket Set, SAE, 12 pcs (J55108)
- PROTO 1/2" Drive Deep Impact Socket Set, Metric, 5 pcs (J74218)
- PROTO 1/2" Drive Impact Socket Set, Metric, 15 pcs (J74204)
- PROTO 1" Drive Impact Socket Set, SAE, 8 pcs (J76103)
- PROTO 1/2" Drive Impact Socket Set, SAE, 8 pcs (J72159)
- PROTO 3/4" Drive Impact Socket Set, Metric, 10 pcs (J72100M)
- SUNEX 3/8" Drive Master Impact Socket Set, 42 pcs (3342)
- Proto Impact Socket Sets