Shop All Sockets
Proto
1" Drive, 2 1/4 in dia SAE Socket, 6, 8 Points
Mfr # J10000R2
Zoro # G3039827
product price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Number of Points 6, 8
- Overall Length 2 1/4 "
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1" |
Overall Length | 2 1/4 " |
Size | 2 1/4 in dia |
Ring Inner Diameter | 2 1/4 in |
Groove Diameter | 2 1/4 in |
For Drive Size | 1 |
Details
SAE or Metric | SAE |
Number of Points | 6, 8 |
Material | Alloy Steel |
Finish | Black Oxide |
Impact Rated | Yes |
For Use With | Mfr. No. J10024 Thru J10072, J10041M Thru J10065M, J10024L Thru J10044L, J10024Ls, J10670, J10004, J10005 |
Item | O Ring |
Measurement Type | SAE |
Crush Gauge | No |
Ring Material | Alloy Steel |
Pin Style | Two Piece |
Description
The Proto J10000R2 1" Drive SAE 6, 8 Socket is the perfect solution for your next project. It is designed to work with both impact and non-impact tools. The alloy steel socket has a black oxide finish that provides protection against corrosion. This 1" drive socket has a ring inner diameter of 2 1/4 in., grooved diameter of 2 1/4 in., and an overall length of 2 1/4". It can be used with 6 or 8 point fasteners. You will want to have this Proto J10000R2 1" Drive SAE 6, 8 Socket on hand for all your future projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 3/8 in. (80038)
- HANSEN Metric Three Row Socket Tray for 1/4" Drive Sockets, Hi-Viz Yellow (14083)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 19/32" Size (W-632)
- DEWALT Insert Bit, 2" L Overall Bit, PK2 (DWA2TX27IR2)
- PROTO SKT 1/2"DR 27mm 12PT (PO5427M)
- PROTO SKT 1/2DR 1-1/16 12PT DEEP (PO5334)
- PROTO SOCKET #12 DEEP SPLINE 1/4" DR 3/8" (POJ4712DPL)
- PROTO 3/8 in Drive, 22mm Hex Metric Socket, 6 Points (J5222MH)
- PROTO 1/2 in Drive, 13/16 in 8 pt SAE Socket, 8 Points (J7426S)
- PROTO 3/4 in Drive, 1-1/2 in 6 pt SAE Socket, 6 Points (J07524-LS)
- URREA 3/4" Drive 12-Point Short Socket 30MM (5530M)
- Proto Sockets & Ratchets