Shop All Chisels
Proto
1" Cold Chisel
Mfr # J86A7/8X8
Zoro # G2304671
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1 in
- Hex 7/8 in
- Tether Capable Tether Capable
- Material Steel
- Application For Cutting any Cold Metal Softer than the Chisel such as Wrought Iron, Cast Iron, Steel, Brass, Bronze, Copper, Aluminum, Bolts, Nuts and Rivets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 1 in |
Length | 8 in |
Overall Length | 8 in |
Blade Width | 1 in |
Shank Width | 7/8 in |
Details
Item | Cold Chisel |
Hex | 7/8 in |
Tether Capable | Tether Capable |
Material | Steel |
Application | For Cutting any Cold Metal Softer than the Chisel such as Wrought Iron, Cast Iron, Steel, Brass, Bronze, Copper, Aluminum, Bolts, Nuts and Rivets |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Features | Cuts Any Cold Metal Softer Than the Chisel Itself |
Non-Sparking | No |
Shank Shape | Hexagon |
Material Applications | For Metal, For Soft Materials |
Tether Ready | No |
Grip Style | Plain |
Blade Tip Shape | Pointed |
Chisel Type | Cold Chisel |
Handle Material | Steel |
Includes Striking Cap | No |
Includes Handle | No |
Key For Safety Features | No - No |
Description
Cold Chisel, Chisel Type Cold Chisel, Material Applications For Metal, For Soft Materials, Blade Tip Shape Pointed, Blade Width 1 in, Includes Striking Cap No, Includes Handle No, Material Steel, Grip Style Plain, Overall Length 8 in, Handle Material Steel, Non-Sparking No, Tether Ready No, Features Cuts Any Cold Metal Softer Than the Chisel Itself
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Digital Caliper, SS, 0-8"/0-200mm Range (1108-200CAL)
- SUPERCUT 120-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (433371)
- WESTWARD 1/8" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL70)
- DRILL AMERICA 1/8"-27 NPT HSS 4 Flute Pipe Tap (DWT64005)
- PROTO Cold Chisel, 1-3/16 In. x 8-1/4 In. (J86A1X8)
- PROTO Cold Chisel, 3/8 In. x 5-3/8 In. (J86A5/16)
- PROTO Cold Chisel, 7/16 In. x 5-9/16 In. (J86A3/8)
- PROTO Cold Chisel, 7/8 In. x 12 In. (J86A3/4X12S2)
- PROTO Cold Chisel, 3/8 In. x 6 In. (J86038)
- PROTO Cold Chisel, 1 In. x 10-1/16 In. (J86001)
- DASCO PRO Mason Chisel, 1-1/4" Tip x 7-1/2" L (332)
- Proto Cutting and Shaping Tools