Shop All Combination Wrenches
Proto
1-3/4" 12PT SLUG WRENCH
Mfr # POUSN328
Zoro # G701949599
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10.2 in
- Width 2.9 in
- Height 1.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # POUSN328
- Zoro # G701949599
- UPC # 662679980559
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 10.2 in |
Width | 2.9 in |
Height | 1.4 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAHR Digital Caliper, 0.01mm Res., SPC Output (4103013)
- DRILL AMERICA 1" Straight Shank #33 Jacobs Taper Chuck Arbor (DEWA4333)
- DEWALT Bi-Metal Hole Saws (DAH180023)
- MELIN TOOL CO #5 Carbide 118 Deg. Jobber Length Drill Bit, Overall Length: 3" (HDR-5)
- PROTO Combination Wrench, SAE, 2-13/16in Size (J1290)
- PROTO Combination Wrench, Metric, 32mm Head Sz (J1232MASD)
- PROTO Combination Wrench, Metric, 7mm Size (J1207MH-T500)
- PROTO WR COMB 1-3/8 12PT (PO1244)
- PROTO Combination Wrench, SAE, 1-3/8in Size (J1244)
- PROTO Combination Wrench, SAE, 15/16" Head Sz (J1230SPL)
- PROTO Combination Wrench, SAE, 1/2in Size (J1216H-T500)
- Proto Combination Wrenches