Shop All Impact Sockets
Proto
1 1/2 in Drive Impact Socket 3 1/8 in Size, Deep Socket, black oxide
Mfr # J15050L
Zoro # G7520527
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 1/2 in
- Socket Size 3 1/8 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 6 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J15050L
- Zoro # G7520527
- UPC # 662679380632
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1 1/2 in |
Socket Size | 3 1/8 in |
Overall Length | 6 3/8 in |
Size | 3-1/8 in |
Socket Depth | Deep |
Socket Length | 6 3/8 in |
Description
Impact Socket, Socket Size 3 1/8 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 1 1/2 in, Compatible Fastener Type Bolts, Screws, Studs, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Deep, Socket Length 6 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE Dial Indicator, 0 to 1 In, 0-100 (01489022)
- METABO Plunge Saw Blade Wood + Metal BiM 20mm (626952000)
- HOUGEN RotaCut Hole Cutter Kit Fractional (11075)
- KEO Drill/Countersink Bit, 60 Deg, #0, Carbide (19032)
- PROTO 1 1/2 in Drive Impact Socket 3 7/8 in Size, Deep Socket, black oxide (J15062L)
- PROTO 1 1/2 in Drive Impact Socket 2 5/16 in Size, Deep Socket, black oxide (J15037L)
- PROTO 1 1/2 in Drive Impact Socket 1 13/16 in Size, Deep Socket, black oxide (J15029L)
- PROTO 1/2 in Drive Impact Socket 24 mm Size, Deep Socket, black oxide (J7324MHT)
- PROTO 1/2 in Drive Impact Socket 34 mm Size 6 pt Deep Depth, Black Oxide (J7334M)
- PROTO 1/2 in Drive Impact Socket 12 mm Size 6 pt Standard Depth, Black Oxide (J7412M)
- WILLIAMS Socket, 1 1/2 Inch OAL, Shallow Impact, 16 MM Size (JHW4M-616)
- Proto Sockets & Ratchets