Shop All Sockets
Proto
1 1/2 in Drive, 3-1/2 in 6 pt SAE Socket, 6 Points
Mfr # J15056L
Zoro # G8646111
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 1/2 in
- Socket Type Deep Impact
- SAE or Metric SAE
- Number of Points 6
- Overall Length 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1 1/2 in |
Overall Length | 6 1/2 in |
Size | 3-1/2 in |
Socket Depth | Deep |
Socket Size | 3 1/2 in |
Socket Length | 6 1/2 in |
Description
Impact Socket, Socket Size 3 1/2 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 1 1/2 in, Compatible Fastener Type Bolts, Screws, Studs, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Deep, Socket Length 6 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Screwdriver Set, Slotted/Phillips Tip, Alloy Steel with Cushion Grip, 6-Piece (32092)
- UNITED ABRASIVES/SAIT SAIT 24090 A24R General Purpose Stationary Saw Wheels 20" x 3/16" x 1", 5-Pack (24090)
- RICHELIEU HARDWARE 4 1/4-inch (108 mm) Bi-Metal Hole Saw (924791)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.108)
- PROTO 1/2 in Drive, 15/16" Hex SAE Socket, 6 Points (J5430H)
- PROTO 1/4 in Drive, 8mm Hex Metric Socket, 6 Points (J4708M)
- PROTO 1/2 in Drive, 7/16" 8 pt SAE Socket, 8 Points (J5414S)
- PROTO 3/8 in Drive, 1/4" 8 pt SAE Socket, 8 Points (J5208S)
- PROTO 3/8 in Drive, 1/4" 6 pt SAE Socket, 6 Points (J5208HS)
- PROTO 3/8 in Drive, 15/16" 12 pt SAE Socket, 12 Points (J5230B)
- WESTWARD 1/2 in Drive, 25mm Hex Metric Socket, 6 Points (53YU37)
- Proto Sockets & Ratchets