Shop All Sockets
Proto
1 1/2 in Drive, 3-1/16 in 6 pt SAE Socket, 6 Points
Mfr # J15049
Zoro # G6228887
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 1/2 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 4 5/8 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1 1/2 in |
Overall Length | 4 5/8 in |
Size | 3-1/16 in |
Socket Depth | Standard |
Socket Size | 3 1/16 in |
Socket Length | 4 5/8 in |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | black oxide |
Output Type | 6 pt |
Standards | ASME B107.110-2012 |
Impact Rated | Yes |
Item | Impact Socket |
Drive Type | Impact |
Features | Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool |
Category Type | Impact Socket |
Measurement Type | SAE |
Socket Shape | 6-Point |
Non-Sparking | No |
Compatible Fastener Type | Bolts, Screws, Studs |
Locking | Yes |
Tether Ready | No |
Non-Magnetic | No |
Description
Impact Socket, Socket Size 3 1/16 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 1 1/2 in, Compatible Fastener Type Bolts, Screws, Studs, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 4 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Nut Driver, Metric, Hex Size 12.0mm (J9212M)
- ZORO SELECT Construction Reamer, 3/4 In., 7 In. L (13H842)
- INNOVATIVE COMPONENTS Soft Touch Four Lobe Knob with Screw, 3/8-16 Thread Size, 1"L, Steel (GN6C12504S5-S21)
- KRAFT TOOL Walking Edger, 6" x 2-3/4" 3/8"R (CC122-01)
- PROTO 3/4 in Drive, 24mm Triple Square Metric Socket, 12 Points (J5524M)
- PROTO 1/4 in Drive, 9/16" Hex SAE Socket, 6 Points (J4718L)
- PROTO 1/2 in Drive, 1-5/16" Triple Square SAE Socket, 12 Points (J5442)
- PROTO SKT 1/4DR 11/32 6PT DEEP (PO4711L)
- PROTO 3/8 in Drive, 7/16" 12 pt SAE Socket, 12 Points (J5214-TT)
- PROTO 1/4 in Drive, Triple Square Metric Socket, 12 Points (J4711MN)
- CTA MANUFACTURING $SKT SPARK PLUG W/SWIVEL 14MM 12 PT BMW (CTA1061)
- Proto Sockets & Ratchets