Shop All Sockets
Proto
1 1/2 in Drive, 2-5/8 in 6 pt SAE Socket, 6 Points
Mfr # J15042L
Zoro # G8646032
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 1/2 in
- Socket Type Deep Impact
- SAE or Metric SAE
- Number of Points 6
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1 1/2 in |
Overall Length | 6 in |
Size | 2-5/8 in |
Socket Depth | Deep |
Socket Size | 2 5/8 in |
Socket Length | 6 in |
Description
Impact Socket, Socket Size 2 5/8 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 1 1/2 in, Compatible Fastener Type Bolts, Screws, Studs, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Deep, Socket Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS M10X1.25 Die Hex Rethreading Carbon Steel Metric (5471444)
- PROTO 3-piece Ball Peen Hammer Set, 32-48 oz., Steel Handle (J1303AVPS)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG120408-MK5 WKK20S)
- COMPONENT HARDWARE ZP Steel Mounting Plate With 3/4-10 Tapp (A44-X341-C)
- PROTO 3/8 in Drive, 5/16" Hex SAE Socket, 6 Points (J5010H)
- PROTO 3/8 in Drive, 9/16" Triple Square SAE Socket, 12 Points (J5018)
- PROTO 3/8 in Drive, 3/8" Spline SAE Socket, 12 Points (J5212SPL)
- PROTO 1/4 in Drive, 1/2" Hex SAE Socket, 6 Points (J4716L)
- PROTO 1/2 in Drive, 30mm Triple Square Metric Socket, 12 Points (J5330M)
- PROTO 3/8 in Drive, 1/2" 8 pt SAE Socket, 8 Points (J5216S)
- K-TOOL INTERNATIONAL 3/8" Drive, 15mm Metric Socket, 6 Points (KTI-27115)
- Proto Sockets