Shop All Putty & Joint Knives, Spatulas, Scrapers
Proto
1-1/2" CARBON SCRAPER
Mfr # PO2343
Zoro # G702131016
product price: $33.65
/ea
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.200 in
- Length 10.500 in
- Width 1.500 in
- Individual Vs Set Individual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # PO2343
- Zoro # G702131016
- UPC # 662679103309
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Height | 1.200 in |
Length | 10.500 in |
Width | 1.500 in |
Details
Individual Vs Set | Individual |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 6 in Torque Lock Deluxe Cushion Grip Locking Plier (48-22-3406)
- WILDE 3/16" x 5-1/2" PIN PUNCH-BULK (PP 632.NP/MP)
- KLEIN TOOLS Reverse Ratcheting Box Wrench Standard (68203)
- APEX TOOL GROUP Apex T45 Insert Torx Bit, 1/4 Hex Drive (440-TX-45X)
- PROTO CARBON SCRAPER 1" (POJ2342)
- ALLWAY MP Contour Scraper Kit (CS6)
- HYDE Painters Tool, Stiff, 2-1/2", Carbon Steel (01870)
- SUPERIOR TILE CUTTER AND TOOLS Scraper Blade, Stiff, 1/2", Steel, PK5 (ST299)
- HYDE Putty Knife, Flexible, 1-1/2", SS (06108)
- PROSOURCE Knife Putty Stl Chisel 1-1/4In (01522R)
- WESTWARD Putty Knife, Stiff, 3", Carbon Steel (4YP31)
- Proto Putty & Joint Knives, Spatulas, Scrapers