Shop All Depository & Drop Safes
Protex Safe
Protex Wall Mounted Depository Drop Box with Tubular Lock - 5W x 10D x 6-3/4H, Gray
Mfr # SDB-200
Zoro # G008621181
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 6/3/2004
- Outside Width 10
- Outside Depth 5
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Protex Safe
- MFR # SDB-200
- Zoro # G008621181
- UPC # 837654461396
- Country of Origin China
- Category Depository & Drop Safes
Dimensions
Outside Height | 6/3/2004 |
Outside Width | 10 |
Outside Depth | 5 |
Details
Material | Steel |
Color | Gray |
Description
Wall Mounted Depository Drop Box SDB-200 with Tubular Lock - 5W x 10D x 6-3/4H, Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Panel Mount Block 1/4 Turn 1/4-20 Slot10 (14190)
- TENNSCO Electrical Shelf Riser, 72InWx15InDx12InH (RE-1572)
- SSI SCHAEFER Stacker Bins 23X15X12 Yellow (FB231512.YL1)
- TOUGH GUY Drum Bung/Plug Wrench, Alum, 10 1/2 In L (7200)
- PROTEX SAFE Protex Low-Profile Wall Mount Depository Drop Box Tubular Lock, 2-3/8Wx11Dx16H, Beige (LPD-161)
- PROTEX SAFE Protex Large Front Loading Depository Safe With Electronic Lock, 20 x 20 x 30, Gray (FD-3020)
- PROTEX SAFE Protex Wall Depository Drop Box with Adjustable Chute - 6W x 12D x 16H, Beige (WDC-160)
- PROTEX SAFE Protex Through-The-Door Depository Drop Box, 4-1/4W x 10D x 15H, Beige (WSS-159)
- PROTEX SAFE Protex Through-The-Wall Letter Payment Depository Drop Box, 8-3/4W x 14D x 15H, Beige (WDS-311)
- PROTEX SAFE Protex Wall Drop Box with Adjustable Chute & Keyed Lock, 12 x 6 x 16, Beige (MDL-170)
- MESA SAFE Mesa Safe MFL2714C-ILK Depository Safe Single Door Inner Locker Combination Dial Lock (MFL2714C-ILK)
- Protex Safe Depository & Drop Safes