Shop All Depository & Drop Safes
Protex Safe
Protex Wall Depository Drop Box with Adjustable Chute - 6W x 12D x 16H, Beige
Mfr # WDC-160
Zoro # G808621169
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 16
- Outside Width 12
- Outside Depth 6
- Material Steel
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protex Safe
- MFR # WDC-160
- Zoro # G808621169
- UPC # 837654461150
- Country of Origin China
- Category Depository & Drop Safes
Dimensions
Outside Height | 16 |
Outside Width | 12 |
Outside Depth | 6 |
Details
Material | Steel |
Color | Tan |
Lock Style | Through-the-Wall Drop Box |
Item | Drop Box |
Description
Wall Depository Drop Box WDC-160 with Adjustable Chute - 6W x 12D x 16H, Beige
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Straight Wall Container, Gray, Industrial Grade Polymer, 23 3/4 in L, 15 3/4 in W, 12 1/4 in H (37672GREY)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 5 in H, 10 7/8 in L, Black (QUS235CO)
- KNAPE & VOGT Support Shlf Brass Bg12 (256P BR)
- PROLINE Workstation, Solid Maple, Lt Blue (HD7236M/HDLE-L14)
- PROTEX SAFE Protex Through-The-Door Depository Drop Box, 4-1/4W x 10D x 15H, Beige (WSS-159)
- PROTEX SAFE Protex Low-Profile Wall Mount Depository Drop Box Tubular Lock, 2-3/8Wx11Dx16H, Beige (LPD-161)
- PROTEX SAFE Protex Wall Drop Box with Adjustable Chute & Keyed Lock, 12 x 6 x 16, Beige (MDL-170)
- PROTEX SAFE Protex Large Front Loading Depository Safe With Electronic Lock, 20 x 20 x 30, Gray (FD-3020)
- PROTEX SAFE Protex Through-The-Wall Letter Payment Depository Drop Box, 8-3/4W x 14D x 15H, Beige (WDS-311)
- MESA SAFE CO Depository Safe, with Electronic 256 lb, 6.7 cu ft, Steel (MFL2731EE)
- MESA SAFE CO Depository Safe, with Combination Dial 184 lb, 3.6 cu ft, Steel (MFL3020CC)
- Protex Safe Depository & Drop Safes