Shop All Depository & Drop Safes
Protex Safe
Protex Through-The-Wall Letter Payment Depository Drop Box, 8-3/4W x 14D x 15H, Beige
Mfr # WDS-311
Zoro # G108621180
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 15
- Outside Width 14
- Outside Depth 8/3/2004
- Material Steel
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protex Safe
- MFR # WDS-311
- Zoro # G108621180
- UPC # 837654461198
- Country of Origin China
- Category Depository & Drop Safes
Dimensions
Outside Height | 15 |
Outside Width | 14 |
Outside Depth | 8/3/2004 |
Details
Material | Steel |
Color | Tan |
Lock Style | Through-the-Door Drop Box |
Item | Drop Box |
Description
Through-The-Wall Letter Payment Depository Drop Box WDS-311 - 8-3/4W x 14D x 15H, Beige
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD Stainless Steel Wall Shelf, 36 Long X 18 Deep (AMG WS-1836)
- CLOSETMAID Lg/Sm End Caps (7535500)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 18" D, 36 Bins (3602-BLP-36-5295)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 8 3/8 in L, 4 1/2 in W, 1/2 in H, 50 PK (DSB209/210/216)
- PROTEX SAFE Protex Low-Profile Wall Mount Depository Drop Box Tubular Lock, 2-3/8Wx11Dx16H, Beige (LPD-161)
- PROTEX SAFE Protex Wall Drop Box with Adjustable Chute & Keyed Lock, 12 x 6 x 16, Beige (MDL-170)
- PROTEX SAFE Protex Wall Depository Drop Box with Adjustable Chute - 6W x 12D x 16H, Beige (WDC-160)
- PROTEX SAFE Protex Large Front Loading Depository Safe With Electronic Lock, 20 x 20 x 30, Gray (FD-3020)
- PROTEX SAFE Protex Through-The-Door Depository Drop Box, 4-1/4W x 10D x 15H, Beige (WSS-159)
- BARSKA DS-100 Drop Slot Depository safe with Single key (AX13676)
- SENTRYSAFE Under Counter Drop Slot Safe, 0.25 Cu. Ft. Capacity, Gray (UC025K)
- Protex Safe Depository & Drop Safes