Shop All Depository & Drop Safes
Protex Safe
Protex Letter Size Wall Depository Drop Box, 4W x 10D x 16-3/8H, Beige
Mfr # WDB-110
Zoro # G708621115
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 16-3/8
- Outside Width 10
- Outside Depth 4
- Material Steel
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Protex Safe
- MFR # WDB-110
- Zoro # G708621115
- UPC # 837654461488
- Country of Origin China
- Category Depository & Drop Safes
Dimensions
Outside Height | 16-3/8 |
Outside Width | 10 |
Outside Depth | 4 |
Details
Material | Steel |
Color | Tan |
Description
Letter Size Wall Depository Drop Box WDB-110 - 4W x 10D x 16-3/8H, Beige
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Round Weighted Base, 5/8" D, Upright (BASERD5)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 23 3/4 in L, 16 in W, 5 in H (EF6123.GY1)
- QUANTUM STORAGE SYSTEMS Divider for Modular Stacking Basket (209DC)
- LEWISBINS Gray Fiberglass Lid (CSN2013-1SE GREY)
- PROTEX SAFE Protex Wall Depository Drop Box with Adjustable Chute - 6W x 12D x 16H, Beige (WDC-160)
- PROTEX SAFE Protex Low-Profile Wall Mount Depository Drop Box Tubular Lock, 2-3/8Wx11Dx16H, Beige (LPD-161)
- PROTEX SAFE Protex Wall Drop Box with Adjustable Chute & Keyed Lock, 12 x 6 x 16, Beige (MDL-170)
- PROTEX SAFE Protex Through-The-Wall Letter Payment Depository Drop Box, 8-3/4W x 14D x 15H, Beige (WDS-311)
- PROTEX SAFE Protex Large Front Loading Depository Safe With Electronic Lock, 20 x 20 x 30, Gray (FD-3020)
- PROTEX SAFE Protex Through-The-Door Depository Drop Box, 4-1/4W x 10D x 15H, Beige (WSS-159)
- SENTRYSAFE Front Loading Depository Safe, 0.94 Cu. Ft. Capacity, Black (DH074E)
- Protex Safe Depository & Drop Safes