Shop All Depository & Drop Safes
Protex Safe
Protex Large Front Loading Depository Safe With Electronic Lock, 20 x 20 x 30, Gray
Mfr # FD-3020
Zoro # G208619704
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$890.99
Free 30-Day Returns
Key Features
- Outside Height 30
- Outside Width 20
- Outside Depth 20
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Protex Safe
- MFR # FD-3020
- Zoro # G208619704
- UPC # 692193720164
- Country of Origin China
- Category Depository & Drop Safes
Dimensions
Outside Height | 30 |
Outside Width | 20 |
Outside Depth | 20 |
Details
Material | Steel |
Color | Gray |
Lock Style | Depository Safe |
Item | Front Loading Drop Safe |
Description
Large Front Loading Depository Safe With Electronic Lock FD-3020 20 x 20 x 30 Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTOOL Drawer Bin Cabinet, 39 Draws and Bins, 18.7 in. x 14.9 in. x 6.2 in., Plastic (BX08-4015)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDCD243678-3M95)
- LITTLE GIANT Mobile Table, 2 Shelf, 1000 lb., 18x32 (IP-1832-2BRK)
- BLACK DIAMOND ECO SOLUTIONS Open Head Overpack Drum, Polyethylene, 95 gal, Unlined, Black (1095-BD)
- PROTEX SAFE Protex Wall Depository Drop Box with Adjustable Chute - 6W x 12D x 16H, Beige (WDC-160)
- PROTEX SAFE Protex Through-The-Wall Letter Payment Depository Drop Box, 8-3/4W x 14D x 15H, Beige (WDS-311)
- PROTEX SAFE Protex Wall Drop Box with Adjustable Chute & Keyed Lock, 12 x 6 x 16, Beige (MDL-170)
- PROTEX SAFE Protex Through-The-Door Depository Drop Box, 4-1/4W x 10D x 15H, Beige (WSS-159)
- PROTEX SAFE Protex Low-Profile Wall Mount Depository Drop Box Tubular Lock, 2-3/8Wx11Dx16H, Beige (LPD-161)
- MESA SAFE CO Depository Safe, with Electronic 114 lb, 1.4 cu ft, Steel (MFL2714E)
- MESA SAFE CO Depository Safe, with Electronic 86 lb, 0.8 cu ft, Steel (MFL2014E)
- Protex Safe Depository & Drop Safes