Shop All Floor & Wall Safes
Protex Safe
Protex Electronic Wall Safe, 3-7/8W x 14-1/8D x 18-1/4H, Beige
Mfr # PWS-1814E
Zoro # G208621295
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 18-1/4
- Outside Width 14-1/8
- Outside Depth 3/7/2008
- Lock Style Electronic Wall Safe
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Protex Safe
- MFR # PWS-1814E
- Zoro # G208621295
- UPC # 837654461310
- Country of Origin China
- Category Floor & Wall Safes
Dimensions
Outside Height | 18-1/4 |
Outside Width | 14-1/8 |
Outside Depth | 3/7/2008 |
Details
Lock Style | Electronic Wall Safe |
Material | Steel |
Color | Tan |
Description
Electronic Wall Safe PWS-1814E - 3-7/8W x 14-1/8D x 18-1/4H, Beige
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHERN IMPERIAL Fastback Gray Scan Hook , 100PK (R33-212-100)
- AKRO-MILS 30 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 4 in H, 10 7/8 in L, Blue (30224BLUE)
- GLOBAL INDUSTRIAL Assembled Clear View Wall Storage Cabinet, 13-3/4x12-3/4x30, Gray (270017GY)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary (6018DHLG)
- STALWART Stalwart 65-EA-50 Digital Safe-Electronic Extra-Large Steel Keypad (65-EA-50)
- SENTRY SAFE Fire Rated Security Safe, 3 cu ft, 335 lb, 1 hr. Fire Rating (S6770)
- HOMAK MANUFACTURING Homak Between The Studs Wall Safe WS00018002 - 17-1/4" x 4-1/8" x 60-1/8", White (WS00018002)
- SENTRY SAFE Fire Rated Security Safe, 5.8 cu ft, 624 lb, 1 hr. Fire Rating (S8371)
- BUFFALO Electronic Floor Safe, Beige (ELFSFB)
- FIREKING Fireproof Safe, 1 Hour, 1 Tray (KF0812-1WHE)
- POSDATAS Electric Lock Front Open Home & Office Security Vaults - Black - 10 x 14 x 10 in (PO2972387)
- Protex Safe Floor & Wall Safes