Shop All Conveyor Accessories
Protektive Pak
ESD Tray, 20in.Lx14in.Wx14in.D, Corrugated
Mfr # 37762
Zoro # G7847061
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 14 in
- Overall Length 20 in
- Overall Height 1 3/4 in
- Inside Length 18 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protektive Pak
- MFR # 37762
- Zoro # G7847061
- Country of Origin United States
- Category Conveyor Accessories
Dimensions
Overall Width | 14 in |
Overall Length | 20 in |
Overall Height | 1 3/4 in |
Inside Length | 18 in |
Outside Length | 20 in |
Outside Height | 14 in |
Outside Width | 14 in |
Inside Width | 11 3/4 in |
Inside LxWxH | 18 in x 11 3/4 in x 1 3/4 in |
Bottom Inside Width | 11 3/4 in |
Bottom Inside Length | 18 in |
Overall LxWxH | 20 in x 14 in x 1 3/4 in |
Inside Height | 1 3/4 in |
Description
ESD Tray, Bottom Inside Length 18 in, Bottom Inside Width 11 3/4 in, Inside Height 1 3/4 in, Color Black, Electrostatic Discharge Yes, Material Cardboard with Plastic Corners, Overall Height 1 3/4 in, Overall Length 20 in, Overall Width 14 in, Weight Capacity 8 lb, Drop Sides No, Stackable Yes, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 32 Degrees F, Pack Quantity 1, Resistant To Abrasion, Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roller Supports, Stock Stand, H to47-1/2In (HSS-18)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Motorized Trolley, 230/460V, Yellow (NERM010S-L-15)
- DAYTON Pallet Puller, 5000 Lb, Double Scissor (2A093)
- HARRINGTON Split Pin for 3/4, 1 Ton Lever Hoist (9009402)
- PROTEKTIVE PAK ESD Tray, 25in.Lx19in.Wx7-1/2in.D (37751)
- PROTEKTIVE PAK ESD Tray, 20in.Lx14in.Wx14in.D, Corrugated (37750)
- ASHLAND CONVEYOR Dead Plate, 300 lb., Galvanized Steel (DP36BFX24)
- ASHLAND CONVEYOR Angle Stop, For 2-1/2 & 3-1/2 Frame, 22BF (AS15B22)
- MOLDED FIBERGLASS Tray, ESD, L 18 In, W 14 In, D 7/8 In (3340005167)
- ASHLAND CONVEYOR Angle Stop, For 2-1/2 & 3-1/2 Frame, 36BF (AS15B36)
- MOLDED FIBERGLASS Tray with Drop Sides, ESD (2171092203)
- Protektive Pak Conveyor Accessories