Shop All Storage Totes & Containers
Protektive Pak
Divider Box, Black, Cardboard, 36 3/4 in L, 25 1/2 in W, 3 1/4 in H
Mfr # 37389
Zoro # G7868296
Free Shipping & Returns
$75.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall L x W x H 36 3/4 in L x 25 1/2 in W
- Color Black
- Material Cardboard
- Overall Length 36 3/4 in
- Overall Width 25 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Protektive Pak
- MFR # 37389
- Zoro # G7868296
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall L x W x H | 36 3/4 in L x 25 1/2 in W |
Overall Length | 36 3/4 in |
Overall Width | 25 1/2 in |
Overall Height | 3 1/4 in |
Inside Width | 25 in |
Inside Height | 3 in |
Inside Length | 36 in |
Details
Color | Black |
Material | Cardboard |
Item | Divider Box |
Volume Capacity | 1.56 cu ft |
Nestable | No |
ESD Conductive | Yes |
For Use With | Mfr. No. 37554 |
Shape | Rectangular |
Includes | Dividers, Lid |
Electrostatic Discharge | Yes |
ESD Resistivity | Dissipative |
Description
Divider Box, Color Black, Divider Color Black, Electrostatic Discharge Yes, Includes Dividers Yes, Includes Lid Yes, Material Cardboard, Nestable No, Number of Dividers 12, Number of Long Divider Slots 3, Number of Short Divider Slots 9, Overall Height 3 1/4 in, Overall Length 36 3/4 in, Overall Width 25 1/2 in, Surface Resistivity 1.00 x 10� ohm to Less than 1.00 x 10� ohm, Volume Capacity 1.56 cu ft, Bottom Inside Length 18 5/8 in, Bottom Inside Width 15 in, Inside Height 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Blue Attached Lid Container, Plastic (FP403 Blue)
- ECONOCO Slatwall, Shoe Shelf, 4x10", 1", Slot, PK100 (JM4SL/ST)
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 3/8 in W, 12 in H, 20 in L, Clear (30283SCLAR)
- LITTLE GIANT Mobile Table, 36" L x 24" W x 36" H (IPG2436-8PHFLPL)
- PROTEKTIVE PAK Divider Box, Black, Cardboard, 37 3/4 in L, 31 1/2 in W, 3 1/4 in H (37367)
- PROTEKTIVE PAK Divider Box, Black, Cardboard, 40 3/4 in L, 34 1/2 in W, 2 1/4 in H (37165)
- PROTEKTIVE PAK Stacking Container, Black, Cardboard, 38 3/4 in L, 36 1/2 in W, 2 1/4 in H (37263)
- PROTEKTIVE PAK ESD Conductive Bin, Black, Cardboard, 23 5/8 in L, 13 3/8 in W, 12 7/8 in H (37504)
- PROTEKTIVE PAK Divider Box, Black, Cardboard, 23 1/4 in L, 33 1/2 in W, 3 1/4 in H (38701)
- PROTEKTIVE PAK Divider Box, Black, Cardboard, 22 in L, 38 1/2 in W, 4 1/4 in H (38807)
- QUANTUM STORAGE SYSTEMS Divider Box, Black, Polypropylene, 10 7/8 in L, 8 1/4 in W, 3 1/2 in H (DG91035CO)
- Protektive Pak Storage Totes & Containers