Shop All File Boxes
Protektive Pak
Corrugated Shelf Bin, Black, Cardboard, 12 in L x 4 in W x 4 1/2 in H
Mfr # 37103
Zoro # G2819069
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 4 1/2 in
- Material Cardboard
- Width 4 in
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protektive Pak
- MFR # 37103
- Zoro # G2819069
- Country of Origin United States
- Category File Boxes
Dimensions
Overall L x W x H | 12 in L x 4 in W x 4 1/2 in H |
Height | 4 1/2 in |
Width | 4 in |
Overall Length | 12 in |
Overall Width | 4 in |
Overall Height | 4 1/2 in |
Length | 12 in |
Outside Length | 12 in |
Overall WxH | 4 in x 4 1/2 in |
Overall Width Range | Narrower than 6 in |
Outside Width | 4 in |
Outside Height | 4 1/2 in |
Overall Length Range | 12 to 18 in |
Overall LxW | 12 in x 4 in |
Overall Height Range | Shorter than 6 in |
Details
Color | Black |
Material | Cardboard |
Item | Corrugated Shelf Bin |
ESD Conductive | Yes |
Stacking Capacity | 200 lb |
Mobility | Stationary |
Electrostatic Discharge | Yes |
Weight Capacity | 200 lb |
Description
ESD Corrugated Shelf Bin, Color Black, Material Cardboard, Overall Height 4 1/2 in, Overall Length 12 in, Overall Width 4 in, Weight Capacity 200 lb, Mobility Stationary, Caster Wheel Diameter Not Applicable, Electrostatic Discharge Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDY ART Little Masters® Washable Tempera Paint, White, Gallon (214-705)
- PROSKIT Electronics Master Kit, Briefcase Style (PK-1700NA)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.47"x26-1/5ft., Black/Clear (TZeS131)
- J.C PARRY & SONS CO. 80 Gauge Stretch Wrap - 18X1600', Blown (PLBC1880GI)
- PROTEKTIVE PAK Corrugated Shelf Bin, Black, Cardboard, 12 in L x 2 in W x 4 1/2 in H (37102)
- PROTEKTIVE PAK Corrugated Shelf Bin, Black, Cardboard, 18 in L x 6 in W x 4 1/2 in H (37108)
- PROTEKTIVE PAK Corrugated Shelf Bin, Black, Cardboard, 18 in L x 4 in W x 4 1/2 in H (37107)
- PROTEKTIVE PAK Corrugated Shelf Bin, Black, Cardboard, 24 3/4 in L x 2 1/4 in W x 4 1/2 in H (37116)
- PROTEKTIVE PAK Corrugated Shelf Bin, Black, Cardboard, 18 in L x 12 in W x 4 1/2 in H (37110)
- PROTEKTIVE PAK Corrugated Shelf Bin, Black, Cardboard, 18 in L x 8 in W x 4 1/2 in H (37109)
- BANKERS BOX Banker Box, For Binder, Wht/Blu, PK12 (73301)
- Protektive Pak File Boxes