Shop All Hard Hats
Protectx
HDPE Fiber Full Brim Vented Hard Hat, White Hexagon
Mfr # HH-PE-17WH-MV-01
Zoro # G310191242
product price: $35.45
/ea
$35.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Protection Material HDPE Fiber
- Suspension Adjustment Type Adjustable suspension and ratchet
- Number of Suspension Points 6
- Head Protection Venting Yes
- Standards ANSI/ISEA Z89.1-2014, Type 1, Class E, G and C Standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Full Brim Vented Hard Hat |
Head Protection Material | HDPE Fiber |
Suspension Adjustment Type | Adjustable suspension and ratchet |
Number of Suspension Points | 6 |
Color | White |
Head Protection Venting | Yes |
Standards | ANSI/ISEA Z89.1-2014, Type 1, Class E, G and C Standards |
Includes | 6-point adjustable suspension and ratchet |
Weight | 1.8 lb |
Features | Full Brim |
Style | Hexagon Shapes |
Description
- •SUPERIOR PROTECTION: Ultra-lightweight yet strong HDPE shell offers excellent protection that meets ANSI/ISEA Z89.1-2014, Type 1, Class E, G and C Standards. Full brim protects against splashes, sunlight and rain.
- •ALL DAY COMFORT: 6-point adjustable suspension and rachet provide a perfect and secured fit. Soft washable brow and head pads enhance comfort and wick away sweat
- •MODERN STYLISH DESIGN: Unique patterns add a touch of style and class to the work attire. Hydro dipping process ensures vibrant color and durability.
- •WIDE APPLICATIONS: Suitable for construction, industrial, electrical, utility, safety, rescue, and energy applications. For both men and women.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Aluminum, Before You Lift Remember Over Sign, Portrait (OS-NS-A-1014-V-10332)
- CONDOR Anti-Slip Tape, Black, 6 in x 60 ft. (GRAN13809)
- SQUIDS BY ERGODYNE Glove Clip (3405)
- OK-1 Back Support, Memory Foam Core, 3XL (OK-1500-3X)
- PROTECTX HDPE Fiber Full Brim Vented Hard Hat, Pink (HH-FG-26PK-SV-01)
- PROTECTX HDPE Fiber Full Brim Vented Hard Hat, Brown (HH-FG-14BR-SV-01)
- PROTECTX HDPE Fiber Full Brim Vented Hard Hat, Grey (HH-FG-25GY-MV-01)
- PROTECTX HDPE Fiber Full Brim Hard Hat, Granite (HH-PE-06BG-SF-01)
- PROTECTX HDPE Fiber Full Brim Hard Hat, Black (HH-PE-08BK -SF-01)
- PIP Dynamic Dom Cap Style Dome Hard Hat HDPE Shell, 4-PT Suspension, Rachet Adjustment, Black (280-HP341R-11)
- RADIANS Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Blue (GHR6-BLUE)
- Protectx Hard Hats