Shop All Drum Accessories
Protectoseal
Wire, Bond/Ground, 10Ft, Alligator and C
Mfr # 2674-120
Zoro # G2518756
$16.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Length 10 ft
- End Type Alligator and C Clamp
- Standards Factory Mutual Approved, OSHA
- Cable Type Insulated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Protectoseal
- MFR # 2674-120
- Zoro # G2518756
- Country of Origin Taiwan, Province of China
- Category Drum Accessories
Dimensions
Cord Length | 10 ft |
Details
Item | Ground and Bond Wire |
End Type | Alligator and C Clamp |
Standards | Factory Mutual Approved, OSHA |
Cable Type | Insulated Copper |
Description
Ground and Bond Wire, Color -, For Use With -, Includes -, Seal Material -, Standards Factory Mutual Approved, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACIOUS LIVING Shelving Unit Gl Ld Wht (91088-1C)
- MCR SAFETY Sleeve, Large, Cotton/Polyester, PK12 (9478M)
- STEEL KING Green Collapsible Bulk Container, Steel, 18.4 cu ft Volume Capacity (HF4WM454842VG)
- ECONOCO Melamine Shelf 48"L x 12"WBlack, 4PK (PW/1248BK)
- JUSTRITE Justrite® 8101 Brass Vertical Safety Drum Vent for Petroleum Based Applications (8101)
- ULTRATECH Bulkhead Fitting (1357)
- VESTIL Pail Lid Closing Press Machin, 2-7 gal. (PLC-P-FM)
- CPP S70 x 6 European Male Buttress to 2 Female BSP Pipe Thread, LDPE (B700353)
- ZORO SELECT Drum Lock, Plug-N-Lok, 3/4 In. (PNL75)
- CPP S100x8 Female Buttress x S60x6 2 Male Buttress Thread, HMFU/32U/027 (B700438)
- ZORO SELECT Adjustable Safety Faucet, Self-Closing (08910)
- Protectoseal Drum Accessories