Shop All Drum Accessories
Protectoseal
Wire, Bond, 3 Ft
Mfr # 2662
Zoro # G1956561
$11.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Length 3 ft
- End Type Alligator
- Cable Type Flexible Plated Steel
- Standards Factory Mutual Approved, OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Protectoseal
- MFR # 2662
- Zoro # G1956561
- Country of Origin Taiwan, Province of China
- Category Drum Accessories
Dimensions
Cord Length | 3 ft |
Details
Item | Ground and Bond Wire |
End Type | Alligator |
Cable Type | Flexible Plated Steel |
Standards | Factory Mutual Approved, OSHA |
Description
Ground and Bond Wire, Color -, For Use With -, Includes -, Seal Material -, Standards Factory Mutual Approved, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Drawer Bearing Rack (306B-95)
- PARTNERS BRAND Storage Bin, 8 in W, 4-1/2 in H, 9 in L, White, 50 PK (BINBIN89)
- MOLDED FIBERGLASS Nesting Container, Black, Fiberglass Reinforced Composite, 9 3/4 in L, 6 1/8 in W, 2 1/8 in H (9221085118)
- NEXEL Grid Wall Peg Hook, Steel, 4L (GW/H4)
- ZORO SELECT Ground Clamp with Barb Wire (08496)
- ZORO SELECT Plugs, Yellow Plastic HDPE (MHNOB8081G)
- MORSE Morse® Polyethylene Plastic Drum Faucet 68-20 for 2" Bung (68-20)
- ZORO SELECT Drum Tap, (M)NPT 2 In., Aluminum (2GF)
- WINCO Aluminum Bucket Opener (POA-8)
- WESCO Open Head Drum Lifters, OHDL-3 (240038)
- JUSTRITE Vertical Drum Vent Assembly, For Use With 3/4 in DN20 Bung, Brass, Brass (08102)
- Protectoseal Drum Accessories