Shop All Fume Hoods
Protector Echo
Filtered Fume Hood, 230V, 66.20x96
Mfr # 182810221
Zoro # G200871384
product price: $42,055.99
/ea
Item requires special delivery charges. A $420.00 per item surcharge will be applied.
$42,055.99
Free 30-Day Returns
Key Features
- Voltage 230V AC
- Type Not Found
- Overall Height 5 1/2 ft
- Overall Width 8 ft
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protector Echo
- MFR # 182810221
- Zoro # G200871384
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 5 1/2 ft |
Overall Width | 8 ft |
Overall Length | 37 7/10 in |
Height | 66 1/5 in |
Width | 96 in |
Depth | 37 7/10 in |
Cord Length | 19 1/2 ft |
Overall Depth | 37 3/4 in |
Opening Size | 16 in |
Interior Depth | 7 1/4 ft |
Interior Width | 31 1/4 in |
Opening Height | 16 in |
Sash Opening Height | 16 in |
Interior Height | 4 ft |
Opening Width | 4 ft |
Sash Opening Width | 4 ft |
Description
Filtered Fume Hood, Filter Type Carbon, Overall Height 5 1/2 ft, Overall Width 8 ft, Overall Length 37 7/10 in, Opening Size 16 in, Voltage 230V AC, Number of Filters Required 5, Range 48 to 60 dBA, Powder-Coated Steel, Compliance AFNOR NF-X 15-211, ANSI Z9.5-2011, ASTM E84-09C, CAN/CSA C22.2 No. 61010-1, Modified ASHRAE 110, SEFA 8, SEFA 9, UL Standard 61010-1, Width 96 in, Depth 37 7/10 in, Height 66 1/5 in, For Use With General Chemistry
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, 1-3/4", B/S, 12 In, Inter Ht (1-3/4"BS12I)
- BEL-ART Bel-Art Secador 3.0 Auto-Desiccator Cabinet, 120V, 1.6 Cu. Ft., Clear (F42073-1115)
- ZORO SELECT Utility Funnel, 52 mm ID, PK100 (3KWP8)
- UNITED SCIENTIFIC Separatory Funnel, Glass, 500Ml, PK 2 (SF149-500)
- UV CLAVE UV Chamber, Stainless Steel, 120/230V (B1450)
- AIR SCIENCE Cyanoacrylate Fuming Chamber (CA30S)
- SP SCIENCEWARE Glovebox, 13 L x 27 W x 22 In (H50028-2001)
- SPILFYTER Glove Bag, 48 In. L, 39 In. W (690323)
- INSTOCK Fume Hoods, Ceiling or Wall (GR70500144)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- PLASTIC SUPPLY Intake Fume Hood, 23-3/4" 14 in H (PVCHS124)
- Protector Echo Fume Hoods