Shop All Fume Hoods
Protector Echo
Filtered Fume Hood, 230V, 66.20x96
Mfr # 182810220
Zoro # G100871415
product price: $40,947.99
/ea
Item requires special delivery charges. A $415.00 per item surcharge will be applied.
$40,947.99
Free 30-Day Returns
Key Features
- Type Not Found
- Voltage 230V AC
- Overall Height 5 1/2 ft
- Overall Width 8 ft
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protector Echo
- MFR # 182810220
- Zoro # G100871415
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 5 1/2 ft |
Overall Width | 8 ft |
Overall Length | 37 7/10 in |
Height | 66 1/5 in |
Width | 96 in |
Depth | 37 7/10 in |
Overall Depth | 37 3/4 in |
Cord Length | 19 1/2 ft |
Opening Size | 16 in |
Opening Height | 16 in |
Sash Opening Width | 4 ft |
Interior Depth | 7 1/4 ft |
Interior Width | 31 1/4 in |
Interior Height | 4 ft |
Sash Opening Height | 16 in |
Opening Width | 4 ft |
Description
Filtered Fume Hood, Filter Type Carbon, Overall Height 5 1/2 ft, Overall Width 8 ft, Overall Length 37 7/10 in, Opening Size 16 in, Voltage 230V AC, Number of Filters Required 5, Range 48 to 60 dBA, Powder-Coated Steel, Compliance AFNOR NF-X 15-211, ANSI Z9.5-2011, ASTM E84-09C, CAN/CSA C22.2 No. 61010-1, Modified ASHRAE 110, SEFA 8, SEFA 9, UL Standard 61010-1, Width 96 in, Depth 37 7/10 in, Height 66 1/5 in, For Use With General Chemistry
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUMBOLDT Sieve Brush, Fine Mesh, Horsehair, Wood (H-3774)
- QORPAK Bottle, 8 oz., Glass, Round, PK108 (GLC-01960)
- ENDECOTTS Sieve Shaker, 8 In, 220VAC, 50 Hz, Analog (MIN200/23050)
- BRANSON Cover, For Use With 3/4 Gal Unit (100-032-517)
- SPILFYTER Glove Bag, 58 In. L, 51 In. W (690321)
- AIR VENT Fan Attic Gable Wcga (53315)
- BUILDERS EDGE Vent Gable Wht Plas18X24 (120061824117)
- INSTOCK Fume Hoods, Ceiling or Wall (GR70500144)
- GLAS-COL Fume Extractor, 5 ft L Hose, 5 in Dia (200A HS3000A2)
- GLAS-COL Containment Hood (200A G30)
- TRIPPNT TrippNT„¢ PVC 3' Fume Hood Shelf, 36"W x 5"D x 8"H, White (50215)
- Protector Echo Laboratory Hoods & Enclosures