Shop All Fume Hoods
Protector Echo
Filtered Fume Hood, 230V, 66.20x96
Mfr # 180810220
Zoro # G700871501
product price: $38,079.99
/ea
Item requires special delivery charges. A $415.00 per item surcharge will be applied.
$38,079.99
Free 30-Day Returns
Key Features
- Voltage 230V AC
- Type Benchtop
- Overall Height 5 1/2 ft
- Color White
- Overall Width 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protector Echo
- MFR # 180810220
- Zoro # G700871501
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 5 1/2 ft |
Overall Width | 8 ft |
Overall Length | 37 7/10 in |
Height | 66 1/5 in |
Width | 96 in |
Depth | 37 7/10 in |
Cord Length | 19 1/2 ft |
Opening Size | 16 in |
Overall Depth | 37 3/4 in |
Sash Opening Width | 4 ft |
Opening Height | 16 in |
Interior Height | 4 ft |
Sash Opening Height | 16 in |
Interior Width | 31 1/4 in |
Opening Width | 4 ft |
Interior Depth | 7 1/4 ft |
Description
Filtered Fume Hood, Filter Type Carbon, Overall Height 5 1/2 ft, Overall Width 8 ft, Overall Length 37 7/10 in, Opening Size 16 in, Voltage 230V AC, Number of Filters Required 5, Range 48 to 60 dBA, Powder-Coated Steel, Compliance AFNOR NF-X 15-211, ANSI Z9.5-2011, ASTM E84-09C, CAN/CSA C22.2 No. 61010-1, Modified ASHRAE 110, SEFA 8, SEFA 9, UL Standard 61010-1, Width 96 in, Depth 37 7/10 in, Height 66 1/5 in, For Use With General Chemistry, Type Benchtop
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED BIOTECH Soft Rubber Roller, 4" (248742)
- QUINCY LAB Wire Shelf, Model 40 Ovens (201-4000)
- STERLITECH Nylon Membrane Filters, 0.2 Micron, 90mm, PK25 (NY029025)
- BENCHMARK SCIENTIFIC Tube Rack for platform (H1000-MR-1550)
- AIR SCIENCE Laminar Flow Cabinet, 36 in 35 in H (FLOW-36-A)
- AIR SCIENCE Laminar Flow Cabinet, 24 in W, 35 in (FLOW-24-A)
- SPILFYTER Glove Bag, 48 In. L, 39 In. W (690323)
- SP SCIENCEWARE DUCTED FUME HOOD BENCHTOP BEL-ART 22 (H50000-0002)
- PLASTIC SUPPLY Intake Fume Hood, 12" 11 in H (PVCHS112)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- AIR VENT Fan Attic Gable Wcga (53315)
- Protector Echo Fume Hoods