Shop All Fume Hoods
Protector Echo
Filtered Fume Hood, 230V, 66.20x72
Mfr # 180610220
Zoro # G800871494
product price: $32,341.99
/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.
$32,341.99
Free 30-Day Returns
Key Features
- Type Benchtop
- Voltage 230V AC
- Overall Height 5 1/2 ft
- Color White
- Overall Width 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protector Echo
- MFR # 180610220
- Zoro # G800871494
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 5 1/2 ft |
Overall Width | 6 ft |
Overall Length | 37 7/10 in |
Height | 66 1/5 in |
Width | 72 in |
Depth | 37 7/10 in |
Opening Size | 16 in |
Overall Depth | 37 3/4 in |
Cord Length | 19 1/2 ft |
Sash Opening Height | 16 in |
Interior Height | 4 ft |
Interior Width | 31 1/4 in |
Opening Width | 34 in |
Opening Height | 16 in |
Interior Depth | 5 1/4 ft |
Sash Opening Width | 34 in |
Description
Filtered Fume Hood, Filter Type Carbon, Overall Height 5 1/2 ft, Overall Width 6 ft, Overall Length 37 7/10 in, Opening Size 16 in, Voltage 230V AC, Number of Filters Required 4, Range 48 to 60 dBA, Powder-Coated Steel, Compliance AFNOR NF-X 15-211, ANSI Z9.5-2011, ASTM E84-09C, CAN/CSA C22.2 No. 61010-1, Modified ASHRAE 110, SEFA 8, SEFA 9, UL Standard 61010-1, Width 72 in, Depth 37 7/10 in, Height 66 1/5 in, For Use With General Chemistry, Type Benchtop
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, #635, S/S, 8 In, Full Ht (635SS8F)
- CHEMGLASS Adapter, Joint, 19/22 (CG-1070-19)
- AMSCOPE 3 in 1 Professional Cleaning Kit for Microscopes, Cameras, Laptops, LCD screens (CK-I)
- VEE GEE Refractometer, Brix, 45 to 82 Perc (43007)
- AIR SCIENCE Cyanoacrylate Fuming Chamber (CA30S)
- INSTOCK Fume Hoods, Ceiling or Wall (GR70500144)
- AIR SCIENCE Balance Enclosure, 34" W, Tall Version (VE34T)
- BUILDERS EDGE Vent Gable Wht Plas18X24 (120061824117)
- GLAS-COL Fume Extractor, 5 ft L Hose, 5 in Dia (200A HS3000A1)
- AIR SCIENCE Laminar Flow Cabinet, 24 in W, 35 in (FLOW-24-A)
- AIR SCIENCE Evidence Drying Cabinet, 36" H, 28" W (FDC-006-A)
- Protector Echo Laboratory Hoods & Enclosures