Shop All Fume Hoods
Protector Echo
Filtered Fume Hood, 230V, 66.20x60
Mfr # 182510220
Zoro # G500871435
product price: $32,481.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
$32,481.99
Free 30-Day Returns
Key Features
- Voltage 230V AC
- Type Not Found
- Overall Height 5 1/2 ft
- Color White
- Overall Width 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protector Echo
- MFR # 182510220
- Zoro # G500871435
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 5 1/2 ft |
Overall Width | 5 ft |
Overall Length | 37 7/10 in |
Height | 66 1/5 in |
Width | 60 in |
Depth | 37 7/10 in |
Opening Size | 16 in |
Overall Depth | 37 3/4 in |
Cord Length | 11 3/4 ft |
Sash Opening Height | 16 in |
Opening Width | 26 in |
Interior Height | 4 ft |
Interior Width | 31 1/4 in |
Sash Opening Width | 26 in |
Opening Height | 16 in |
Interior Depth | 4 1/4 ft |
Description
Filtered Fume Hood, Filter Type Carbon, Overall Height 5 1/2 ft, Overall Width 5 ft, Overall Length 37 7/10 in, Opening Size 16 in, Voltage 230V AC, Number of Filters Required 3, Range 48 to 60 dBA, Powder-Coated Steel, Compliance AFNOR NF-X 15-211, ANSI Z9.5-2011, ASTM E84-09C, CAN/CSA C22.2 No. 61010-1, Modified ASHRAE 110, SEFA 8, SEFA 9, UL Standard 61010-1, Width 60 in, Depth 37 7/10 in, Height 66 1/5 in, For Use With General Chemistry
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Sample Bag, 7 Oz, PK500 (24J925)
- ZORO SELECT Stainless Steel Dipper, 600mL, 8 Ft (5390-8)
- KIMBLE CHASE Griffin Beaker, 150mL, Glass, Clear, PK12 (14000B-150)
- LOVIBOND DPD Total CL2 Reagent PP, 5 ml, 100 ct (530080)
- SPILFYTER Glove Bag, 58 In. L, 51 In. W (690321)
- SP SCIENCEWARE Glovebox, 13 L x 27 W x 22 In (H50028-2001)
- GLAS-COL Fume Extractor, 5 ft L Hose, 5 in Dia (200A HS3000A1)
- BUILDERS EDGE VENT GABLE 12X12"" WHITE (120051212117)
- SPILFYTER Glove Bag, 58 In. L, 45 In. W (690341)
- AIR SCIENCE PCR Workstation, 36 in W, 35 in (PCR-36-A)
- AIR SCIENCE PCR Workstation, 48 in 35 in H (PCR-48-A)
- Protector Echo Fume Hoods