Shop All Fume Hoods
Protector Echo
Filtered Fume Hood, 230V, 66.20x48
Mfr # 182410220
Zoro # G600871434
product price: $31,332.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$31,332.99
Free 30-Day Returns
Key Features
- Voltage 230V AC
- Type Benchtop
- Overall Height 5 1/2 ft
- Color White
- Overall Width 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protector Echo
- MFR # 182410220
- Zoro # G600871434
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 5 1/2 ft |
Overall Width | 4 ft |
Overall Length | 37 7/10 in |
Height | 66 1/5 in |
Width | 48 in |
Depth | 37 7/10 in |
Cord Length | 11 3/4 ft |
Overall Depth | 37 3/4 in |
Opening Size | 16 in |
Interior Depth | 38 1/4 in |
Sash Opening Width | 18 in |
Opening Width | 18 in |
Sash Opening Height | 16 in |
Interior Width | 31 1/4 in |
Interior Height | 4 ft |
Opening Height | 16 in |
Description
Filtered Fume Hood, Filter Type Carbon, Overall Height 5 1/2 ft, Overall Width 4 ft, Overall Length 37 7/10 in, Opening Size 16 in, Voltage 230V AC, Number of Filters Required 2, Range 48 to 60 dBA, Powder-Coated Steel, Compliance AFNOR NF-X 15-211, ANSI Z9.5-2011, ASTM E84-09C, CAN/CSA C22.2 No. 61010-1, Modified ASHRAE 110, SEFA 8, SEFA 9, UL Standard 61010-1, Width 48 in, Depth 37 7/10 in, Height 66 1/5 in, For Use With General Chemistry, Type Benchtop
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPPENDORF Pipette, 1000micron L (3124000121)
- AMSCOPE 100X (Oil) Darkfield Microscope Plan Objective w/ Iris (PA100X-IRIS)
- CYTIVA WHATMAN Filter Paper, 46 x 57cm, PK100 (1454-917)
- SCIENSCOPE SSZ 0.5x Objective Lens (SZ-LA-05)
- PLASTIC SUPPLY Intake Fume Hood, 12" 11 in H (PVCHS112)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- UV CLAVE UV Chamber, Stainless Steel, 120/230V (B1450)
- GLAS-COL Fume Extractor, 5 ft L Hose, 5 in Dia (200A HS3000A2)
- PLASTIC SUPPLY Intake Fume Hood, 30" 19 1/4 in H (PVCHS130)
- AIR SCIENCE Ductless Fume Hood, 36 in W, 35 in (P5-36-XT-A)
- AIR SCIENCE PCR Workstation, 48 in 35 in H (PCR-48-A)
- Protector Echo Fume Hoods